!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

Multipurpose Hose Fittings & Couplings

https://catalogue.grainger.ca/?hybris=true

1425 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILTON
  • A STYLE PLUG,1/4" MNPT
  • Item # MTN777
  • Mfr. Model # 777
  • EHC: EHC :
  • A style couplers are push type automatic. A style couplers are made of heavy-duty steel. Maximum inlet pressure of 300 PSI. Maximum working pressure of 250 PSI. Maximum temperature of 250 degree F. Air flow of 34 SCFM. Seals are Buna-N. Locking balls (where applicable) are stainless steel. Warning: Couplers in this section are for use with shop air only.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1585
  • SPEEDAIRE
  • QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, MNPT, MALE
  • Item # SDR30E657
  • Mfr. Model # 30E657
  • EHC: EHC :
  • Coupler Plug,Industrial Interchange,Steel,Zinc Plated Finish,(M)NPT Hose Connection,Connection Size NPT (In.) 1/4,Body Size (In.) 1/4,Max. Pressure (PSI) 300,Temp. Range -40 to 250 F,NBR Seals,For Use With Industrial Interchange Coupler,Weight Each (Oz.) 0.6,Meets ISO 6150, MIL-C-4109F,Used on End of Hose or Tool Inlet for Connection to Quick Coupler

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILTON
  • PLUG, A-STYLE, 34 SCFM, 1/4 IN MNPT, 1/4 IN FLOW, STEEL, PLATED
  • Item # MTNS777
  • Mfr. Model # S-777
  • EHC: EHC :
  • With 1/4-inch air flow and a flow rate of 34 standard cubic feet per minute, thus A-style plug with 1/4-inch male national pipe thread is made from case-hardened steel, and plated. The A-style plug ha a maximum internal psi of 300, and comes with two per card.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1585
  • MILTON
  • M STYLE PLUG,1/4" MNPT
  • Item # MTN727
  • Mfr. Model # 727
  • EHC: EHC :
  • M style coupler bodies are brass with brass sleeves. Maximum inlet pressure of 300 PSI. Maximum working pressure of 250 PSI. Maximum temperature of 250 degree F. Air flow of 37 SCFM. Seals are Buna-N. Locking balls (where applicable) are stainless steel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1584
  • MILTON
  • H STYLE PLUG,1/4" MNPT
  • Item # MTN1839
  • Mfr. Model # 1839
  • EHC: EHC :
  • H style coupler bodies are heavy-duty steel. Maximum inlet pressure of 300 PSI. Maximum working pressure of 250 PSI. Maximum temperature of 250 degree F. Air flow of 67 SCFM. Seals are Buna-N. Locking balls (where applicable) are stainless steel. Warning: Couplers in this section are for use with shop air only.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1587
  • MILTON
  • A STYLE PLUG,1/4" FNPT
  • Item # MTN778
  • Mfr. Model # 778
  • EHC: EHC :
  • A style couplers are push type automatic. A style couplers are made of heavy-duty steel. Maximum inlet pressure of 300 PSI. Maximum working pressure of 250 PSI. Maximum temperature of 250 degree F. Air flow of 34 SCFM. Seals are Buna-N. Locking balls (where applicable) are stainless steel. Warning: Couplers in this section are for use with shop air only.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1585
  • MILTON
  • A STYLE COUPLER,1/4" FNPT
  • Item # MTN775
  • Mfr. Model # 775
  • EHC: EHC :
  • A style couplers are push type automatic. A style couplers are made of heavy-duty steel. Maximum inlet pressure of 300 PSI. Maximum working pressure of 250 PSI. Maximum temperature of 250 degree F. Air flow of 34 SCFM. Seals are Buna-N. Locking balls (where applicable) are stainless steel. Warning: Couplers in this section are for use with shop air only.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1585
  • MILTON
  • COUPLER, A-STYLE, PUSH TYPE, 34 SCFM, 1/4 IN FNPT, 1/4 FLOW, 1.68 X 1.01 X 1.01 IN, STEEL
  • Item # MTNS775
  • Mfr. Model # S-775
  • EHC: EHC :
  • Complete with a Buna-N seal, this push-type, A-style coupler has 1/4 inch air flow, for 34 standard cubic feet per minute flow rate. 1/4-inch female national pipe thread, and made of case hardened steel and plated, it measures 1.68 inches length x 1.01 width x 1.01 height.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1585
  • MILTON
  • P STYLE PLUG,1/4" MNPT
  • Item # MTN1809
  • Mfr. Model # 1809
  • EHC: EHC :
  • P style coupler bodies are heavy-duty steel. Maximum inlet pressure: 300 PSI. Maximum working pressure: 250 PSI. Maximum temperature: 250 degree F. Air flow: 68 SCFM. Seals: Buna-N. Locking balls (where applicable) stainless steel. Warning: Couplers in this section are for use with shop air only.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1586
  • MILTON
  • G STYLE PLUG,1/4" MNPT
  • Item # MTN1855
  • Mfr. Model # 1855
  • EHC: EHC :
  • G style coupler bodies are heavy-duty steel, chromate plated. Maximum inlet pressure of 300 PSI. Maximum working pressure of 250 PSI. Maximum temperature of 250 degree F. Air flow of 99 SCFM. Seals are Buna-N. Locking balls (where applicable) are stainless steel. Warning: Couplers in this section are for use with shop air only. Note: "G" style coupler bodies can work with industrial interchange plugs, "G" style plugs or "G" style Parker/Tru-Flate plugs.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1586
  • MILTON
  • COUPLER, QUICK CHANGE, M-STYLE, 40 SCFM, SEAL, 1/4 IN FNPT/FLOW, 1.96 X 0.93 X 0.93, BRASS
  • Item # MTNS715
  • Mfr. Model # S-715
  • EHC: EHC :
  • Made of brass, this quick change coupler, M-style, has a 1/4 inch basic flow size, for 40 standard cubic feet per minute flow rate. With a 1/4 inch female national pipe thread, it measures 1.96 inches length x 0.93 width x 0.93 height.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1584
  • SPEEDAIRE
  • QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, SLEEVE, MALE
  • Item # SDR30E679
  • Mfr. Model # 30E679
  • EHC: EHC :
  • Coupler Body,Industrial Interchange,Steel,Zinc Plated Finish,Hose Barb Hose Connection,Barb Size 1/4,Body Size (In.) 1/4,Max. Air Flow (SCFM) 35,Max. Pressure (PSI) 300,Temp. Range -40 to 250 F,NBR Seals,For Use With Industrial Interchange Plug,Weight Each (Oz.) 3.4,Features Oversized Sleeve Type,Used on End of Hose or Air Supply for Connection to Hose or Tool

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list