!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRISON TOILET, WAL MOUNTED, 29 X 15 X 14 IN, STAINLESS STEEL, SILVER

PRISON TOILET, WAL MOUNTED, 29 X 15 X 14 IN, STAINLESS STEEL, SILVER

ACORN

PRISON TOILET, WAL MOUNTED, 29 X 15 X 14 IN, STAINLESS STEEL, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRISON TOILET, WAL MOUNTED, 29 X 15 X 14 IN, STAINLESS STEEL, SILVER

PRISON TOILET, WAL MOUNTED, 29 X 15 X 14 IN, STAINLESS STEEL, SILVER

ACORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,628.86 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ACOR2100W1
  • Mfr. Model # R2100-W-1
  • UNSPSC # 30181505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Product Details

This ADA/ASME/CSA-compliant, wall-mounted prison toilet measures 29 length x 15 width x 14 inches height with a drain opening of 5 1/4 inches. It has an NPT connection and is made of stainless steel with a satin finish. It has an elongated bowl and a blowout jet flush type with a flow of 1.28, 1.6, and 3.5 gallons per flush. It includes installation instructions and current rough-in dimensions.

Technical Specs

  • Item Prison Toilet
  • Toilet Bowl Shape Elongated
  • Flush Valve Type Included None
  • Rough-In 12 in
  • Spud Connection Size 1 1/2 in
  • ADA Compliance ADA Compliant
  • Finish Satin
  • Includes Toilet Tank No
  • Manufacturers Warranty Length 1 yr
  • Overall Length 29 in
  • Rim Height 15 in
  • Toilet Material Stainless Steel
  • Includes Installation Instructions and Current Rough-In Dimensions
  • Includes Bowl Yes
  • Toilet Product Type Prison Toilet
  • Toilet Mounting Style Wall
  • Flush Valve Location Concealed
  • Gallons per Flush 1.28 gpf, 1.6 gpf, 3.5 gpf
  • Spud Location Back
  • Ligature Resistant No
  • Plumbing Brand Acorn
  • Colour Stainless Steel
  • Includes Flush Valve Cover No
  • Overall Height 14 in
  • Overall Width 15 in
  • Flushing Method Blowout
  • Features Elongated Bowl, 25 psi Flow Pressure, Trap 3 1/2 in Seal, Will Pass 2 1/8 in Ball, Fully Enclosed, Reinforced Wall Flange
  • Compliance ASME A112.19.3, CSA B45.4
  • Includes Urinal No

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 80% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list