!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESS WASTE OIL REC 18IN

PRESS WASTE OIL REC 18IN

LINCOLN

PRESS WASTE OIL REC 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESS WASTE OIL REC 18IN

PRESS WASTE OIL REC 18IN

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,639.67 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LNC3614
  • Mfr. Model # 3614
  • UNSPSC # 40141744
  • CATALOGUE PAGE # 453
  • Shipping Weight 66.0 lbs

Product Details

Pressurized evacuation drain with an 18 inch offset bowl which allows ease of catching fluid without need to reposition tank. Low profile design adds stability & is easier to maneuver. Pop-off valve & fixed air regulator for safety. Includes sight gauge.

Technical Specs

  • Item Fluid Handling
  • Overall Diameter 18 in
  • Overall Length 28 in
  • Colour Red
  • Discharge Hose Length 6 ft
  • Air Input Range 90 to 150 psi
  • Drain Type Evacuator
  • Material Steel
  • Maximum Height 72 in
  • Minimum Air Input Pressure 90 psi
  • Pump Type No Pump
  • Capacity 20 gal
  • Overall Height 72 in
  • Overall Width 18 in
  • Hose Included Yes
  • Float Gauge Sight Gauge
  • Adjustable Height Range 44 in to 72 in
  • Includes Air Regulator, Pressure Relief Valve, Reinforced Discharge Hose, • Hose Hanger
  • Maximum Air Input Pressure 150 psi
  • Method of Discharge Drain and Pressurize
  • Minimum Height 45 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list