!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRAIN WASTE OIL 15GAL

DRAIN WASTE OIL 15GAL

LINCOLN

DRAIN WASTE OIL 15GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRAIN WASTE OIL 15GAL

DRAIN WASTE OIL 15GAL

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,250.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LNC613
  • Mfr. Model # 613
  • UNSPSC # 24112601
  • CATALOGUE PAGE # 453
  • Shipping Weight 32.0 lbs

Product Details

Waste oil drain for use with 16 gallon (120 lb.) open-top drum. Convenient float gauge shows when drum is full. Ease of maneuvering includes 17 inch square rolling base with 2-1/2 inch wheels. Adjustable telescopic drain bowl and tube assembly.

Technical Specs

  • Item Telescopic Oil Drain, 14" Bowl
  • Overall Diameter 14 in
  • Overall Length 14 in
  • Colour Black, Red
  • Float Gauge Indicates when Drum is Full
  • Capacity 16 gal
  • Overall Height 68 in
  • Overall Width 14 in
  • Hose Included No
  • Includes 17" Square Rolling Base with 2 1/2 Inches Wheels for Easy Movement (Drum Not Included)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list