!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRAINER MANUAL WASTE OIL 80L

DRAINER MANUAL WASTE OIL 80L

WESTWARD

DRAINER MANUAL WASTE OIL 80L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRAINER MANUAL WASTE OIL 80L

DRAINER MANUAL WASTE OIL 80L

WESTWARD

https://catalogue.grainger.ca/?hybris=true
  • Item # WSWDPA80
  • Mfr. Model # DPA80
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.17 lbs

Product Details

Telescoping waste oil drain for motor and gear oil collection. Can be used under vehicle lifts or inside lubrication pits. Large handle for easy maneuverability. Includes two 3 inch brake casters and two swivel casters. Extra large drain bowl for safe fluid collection. Pressurized fluid extraction system with manual valve.

Technical Specs

  • Item Pressurized Oil Drain

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list