CIRCULAR SAW BLADE, CARBIDE, 14 IN DIA, 90, 1 IN, 10 ° , 1600 RPM, FOR AL
CIRCULAR SAW BLADE, CARBIDE, 14 IN DIA, 90, 1 IN, 10 ° , 1600 RPM, FOR AL
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This metal-cutting circular saw blade is 14 inches in diameter with a 0.094 inch plate thickness and a speed of 1600 RPM. It has a carbide tip and a one inch round arbour. The blade with 90 teeth has 10 Degrees hook angle and MATB tooth grind. It is suitable for cutting aluminum, ferrous/non-ferrous metals, and steel.
Technical Specs
Item Circular Saw Blade
Max. Blade Speed 1,600 RPM
Arbor Shape Round
Number of Teeth 90
Primary Material Application Steel
Metal Cutting Type Thin Metal
Tip Material Carbide
Tooth Grind MATB
Application Metal Cutting
Blade Dia. 14 in
Arbor Size 1 in
Diamond Knockout No
Max. Cutting Depth 1 1/2 in
Materials Cut Aluminum, Ferrous Metals, Non-Ferrous Metals, Steel
Cut Width 0.094 in
Hook Angle 10 Degrees
For Use With Saw Type Cold Saws
Accessory Type Circular Saw Blade
Alternate Products
BLACK & DECKER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$411.66
/ EACH
DIABLO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$208.68
/ EACH