!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CIRCULAR SAW BLADE, CARBIDE, 14 IN DIA, 90 TEETH, 1 IN, 1800 RPM, FOR MITRE/TABLE SAWS

CIRCULAR SAW BLADE, CARBIDE, 14 IN DIA, 90 TEETH, 1 IN, 1800 RPM, FOR MITRE/TABLE SAWS

BLACK & DECKER

CIRCULAR SAW BLADE, CARBIDE, 14 IN DIA, 90 TEETH, 1 IN, 1800 RPM, FOR MITRE/TABLE SAWS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR SAW BLADE, CARBIDE, 14 IN DIA, 90 TEETH, 1 IN, 1800 RPM, FOR MITRE/TABLE SAWS

CIRCULAR SAW BLADE, CARBIDE, 14 IN DIA, 90 TEETH, 1 IN, 1800 RPM, FOR MITRE/TABLE SAWS

BLACK & DECKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $348.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDWA7745
  • Mfr. Model # DWA7745
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.66 lbs

Product Details

This circular saw blade is 14 inches in diameter with a 0.077 inch thickness and a speed of 1800 RPM. It has a carbide tip and a one inch round arbour. The blade with 90 teeth has a 1.5 Degrees hook angle and a TCG tooth grind. It is suitable for mitre saws, radial arm saws, and table saws. The blade cuts up to 0.091 inch width and six inches depth.

Technical Specs

  • ItemCircular Saw Blade
  • Max. Blade Speed1,800 RPM
  • Arbor ShapeRound
  • Number of Teeth90
  • Primary Material ApplicationSteel, Steel Alloys
  • Metal Cutting TypeSolid Stock
  • Tip MaterialCarbide
  • Tooth GrindTCG
  • ApplicationCutting Light Gauge Ferrous Metal
  • Blade Dia. 14 in
  • Arbor Size 1 in
  • Diamond Knockout Diamond Knockout Not Included
  • Max. Cutting Depth 6 in
  • Materials Cut Ferrous Metal, Steel
  • Cut Width 0.09 in
  • Hook Angle 1.5 Degrees
  • For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws
  • Accessory Type Circular Saw Blade
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list