CIRCULAR SAW BLADE, CERMET, 14 IN DIA, 90 TEETH, 1 IN, 1800 RPM, FOR METALS/SS
CIRCULAR SAW BLADE, CERMET, 14 IN DIA, 90 TEETH, 1 IN, 1800 RPM, FOR METALS/SS
DIABLO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Steel Demon stainless steel cutting circular saw blade is 14 inches in diameter with a 0.071 inch thickness and a speed of 1800 RPM. It has a cermet tip and a one inch round arbour. The blade with 90 teeth has a 0 Degrees hook angle and a TCG tooth grind. It cuts up to 0.083 inch width and two inches depth.
Technical Specs
Item Circular Saw Blade
Max. Blade Speed 1,800 RPM
Arbor Shape Round
Number of Teeth 90
Primary Material Application Stainless Steel
Metal Cutting Type Thin Metal
Cut Width 0.08 in
Hook Angle 0 Degrees
For Use With Saw Type Metal Cutting Saws
Accessory Type Circular Saw Blade
Blade Dia. 14 in
Arbor Size 1 in
Diamond Knockout Diamond Knockout Not Included
Max. Cutting Depth 2 in
Materials Cut Ferrous Metal, Stainless Steel, Steel
Blade Thickness 0.083 in
Tip Material Cermet
Tooth Grind TCG
Application Ferrous Cutting, Stainless Steel Cutting
Country of Origin Italy
(subject to change)
Alternate Products
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$329.43
/ EACH