CIRCULAR SAW BLADE, STEEL/CARBIDE, 14 IN DIA, 90, 1 IN ARBOUR, ATB R, FOR THIN METAL
CIRCULAR SAW BLADE, STEEL/CARBIDE, 14 IN DIA, 90, 1 IN ARBOUR, ATB R, FOR THIN METAL
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This dry metal-cutting circular saw blade is 14 inches in diameter with a 0.087 inch kerf thickness and 0.094 inch blade thickness. It is made of hardened steel with a carbide tip and has a one inch round arbour. The blade with 90 teeth has a 10 Degrees hook angle and an ATB plus raker tooth grind. It cuts up to 0.087 inch width and six inches depth.
Technical Specs
Item Circular Saw Blade
Arbor Size 1 in
Diamond Knockout Diamond Knockout Not Included
Max. Cutting Depth 6 in
Materials Cut Ferrous Metal, Non-Ferrous Metal
Blade Thickness 0.094 in
Tip Material Carbide
Tooth Grind ATB
Application Metal Cutting
Blade Dia. 14 in
Arbor Shape Round
Number of Teeth 90
Primary Material Application Thin Metal
Metal Cutting Type Thin Metal
Cut Width 0.09 in
Hook Angle 10 Degrees
For Use With Saw Type Circular Saws
Accessory Type Circular Saw Blade
Country of Origin Thailand
(subject to change)
Alternate Products
DIABLO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$188.72
/ EACH