!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MANUAL PALLET TILTER,2200 LB.,21 IN

MANUAL PALLET TILTER,2200 LB.,21 IN

DAYTON

MANUAL PALLET TILTER,2200 LB.,21 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANUAL PALLET TILTER,2200 LB.,21 IN

MANUAL PALLET TILTER,2200 LB.,21 IN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,136.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM33W285
  • Mfr. Model # 33W285
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 446.0 lbs

Technical Specs

  • Item Manual High-Lift Pallet Jack
  • Lifting Height per Pump 3/8 in
  • Lift Control Hand Pump
  • Width Between Forks 9 1/2 in
  • Base Inside Width 13 1/2 in
  • Base Material Steel
  • Fork Length 32 in
  • Fork Type Fixed
  • Fork Thickness 2 in
  • Frame Finish Powder Coated
  • Handle Height 45 1/2 in
  • Load Wheel Diameter 2 3/4 in
  • Load Wheel Bearing Type Plain
  • Steer Wheel Diameter 6 in
  • Steer Wheel/Tread Material Polyurethane
  • Caster Brake Type Side Pedal Brake
  • Non-Marking Casters/Wheels Yes
  • Assembled No
  • Colour Red
  • Maximum Lifting Height 31 1/2 in
  • Maximum Tilting Degree 90 Degrees
  • Scissor Type Supported Base
  • Strokes to Maximum Tilting 10/22
  • Turning Radius 44 in
  • Overall Height 45 in
  • Overall Width 27 in
  • Load Capacity 2,200 lb
  • Lift Mechanism Hydraulic
  • Width Across Forks 22 in
  • Back Rest Height 23 1/2 in
  • Base Outside Width 16 1/2 in
  • For Pallet Type Open
  • Fork Width 6 1/2 in
  • Fork Style Standard
  • For Surface Type Concrete
  • Frame Material Steel
  • Handle Type Tiller
  • Load Wheel Width 2 3/4 in
  • Load Wheel/Tread Material Polyurethane
  • Steer Wheel Width 2 in
  • Steer Wheel Bearing Type Plain
  • Non-Marking Axle-Mounted Wheels Yes
  • Charger Type Polyurethane Swivel
  • Axle Dia. 3/4 in
  • Load Center 19 1/2 in
  • Maximum Lifting Height Before Tilt 60 in
  • Minimum Lifting Height 3 1/2 in
  • Steering Arc 90 Degrees
  • Tilting Deg. 90 Degrees
  • Weight 392 lb
  • Overall Length 48 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list