!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TILT MASTER, HYDRAULIC, HAND LEVER, BLUE, 2200 LB CAPACITY, 52 X 25 1/4 X 46 IN

TILT MASTER, HYDRAULIC, HAND LEVER, BLUE, 2200 LB CAPACITY, 52 X 25 1/4 X 46 IN

VESTIL

TILT MASTER, HYDRAULIC, HAND LEVER, BLUE, 2200 LB CAPACITY, 52 X 25 1/4 X 46 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TILT MASTER, HYDRAULIC, HAND LEVER, BLUE, 2200 LB CAPACITY, 52 X 25 1/4 X 46 IN

TILT MASTER, HYDRAULIC, HAND LEVER, BLUE, 2200 LB CAPACITY, 52 X 25 1/4 X 46 IN

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,113.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VESTM22M
  • Mfr. Model # TM-22-M
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 413.0 lbs

Product Details

This blue Tilt Master measures 52 x 25 1/4 x 46 inches and features a hydraulic lift with a hand lever control. It has a 90 Degrees tilt and a 2200 load capacity. The forks measure 31 1/2 x 6 1/4 inches, are 22 inches across, and has an in-between width of 9 1/4 inches.

Technical Specs

  • Item Tilt Master
  • Lift Mechanism Hydraulic
  • Width Across Forks 22 in
  • For Pallet Type Open
  • Fork Width 6 1/4 in
  • Colour Blue
  • Tilting Deg. 90 Degrees
  • Overall Length 52"
  • Load Capacity 2,200 lbs.
  • Lift Control Hand Lever
  • Width Between Forks 9-1/4"
  • Fork Length 31 1/2 in
  • Frame Material Steel
  • Maximum Lifting Height 11-1/4"
  • Overall Height 46"
  • Overall Width 25-1/4"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list