ONE-HOLE LUG COMPRESSION CONNECTOR, 54 DIE CODE
ONE-HOLE LUG COMPRESSION CONNECTOR, 54 DIE CODE
THOMAS & BETTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This one-hole lug compression connector measures 0.97 inch W x 3.1 inch L. This one-hole lug compression connector meets the standards for UL. It is made of aluminum with a tin finish, and is for 2/0 AWG wire.
Technical Specs
Item One-Hole Lug Compression Connector
Colour Code Olive
Tongue Angle Straight
For Conductor Material Aluminum
Inspection Hole No
Maximum Voltage 35 kV AC
Standards UL Listed
Barrel Outside Diameter 0.7 in
Contact Finish Tin
For Wire Type Solid, Stranded
Overall Length 3.1 in
Stud Size 1/2 in
Barrel Size Long
Die Code 54
Tongue Width 0.97 in
For Stud Size 1/2 in
Material Aluminum
Termination Style Crimp
Number of Holes 1
Connector Type Straight Barrel
For Wire Size 2/0 AWG
Hole Center to End 0.69 in
Overall Width 0.97 in
Tongue Style Standard
Country of Origin Mexico
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.08
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.70
/ EACH
Related Products
THOMAS & BETTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4,698.71
/ EACH