ONE-HOLE LUG COMPRESSION CONNECTOR, 2 AWG MAX WIRE SIZE, ⅜ IN STUD SIZE
ONE-HOLE LUG COMPRESSION CONNECTOR, 2 AWG MAX WIRE SIZE, ⅜ IN STUD SIZE
THOMAS & BETTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This one-hole lug compression connector measures 0.72 inch W x 2.09 inch L. This one-hole lug compression connector meets the standards for UL. It is made of aluminum with a tin finish, and is for 2 AWG wire.
Technical Specs
Item One-Hole Lug Compression Connector
Colour Code Pink
Tongue Angle Straight
For Conductor Material Aluminum, Copper
For Stranded Copper Wire Size - Maximum 2 AWG
Material Aluminum
Termination Style Crimp
Number of Holes 1
Connector Type Straight Barrel
For Wire Size 2 AWG
Hole Center to End 0.44 in
Overall Width 0.72 in
Tongue Style Standard
Barrel Size Long
Die Code 42
Tongue Width 0.72 in
For Stud Size 3/8 in
Inspection Hole No
Maximum Voltage 35 kV AC
Standards UL Listed
Barrel Outside Diameter 0.51 in
Contact Finish Tin
For Wire Type Solid, Stranded
Overall Length 2.09 in
Stud Size 3/8 in
Country of Origin Mexico
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.10
/ EACH
TYRAP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.08
/ EACH
Related Products
THOMAS & BETTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4,698.71
/ EACH