ONE-HOLE LUG COMPRESSION CONNECTOR, 4 AWG MAX WIRE SIZE, 5/16 IN STUD SIZE
ONE-HOLE LUG COMPRESSION CONNECTOR, 4 AWG MAX WIRE SIZE, 5/16 IN STUD SIZE
THOMAS & BETTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This one-hole lug compression connector measures 0.66 inch W x 2 inch L. This one-hole lug compression connector meets the standards for UL. It is made of aluminum with a tin finish, and is for 4 AWG wire.
Technical Specs
Item One-Hole Lug Compression Connector
Colour Code Green
Tongue Angle Straight
For Conductor Material Aluminum, Copper
For Stranded Copper Wire Size - Maximum 4 AWG
Material Aluminum
Termination Style Crimp
Number of Holes 1
Connector Type Straight Barrel
For Wire Size 4 AWG
Hole Center to End 0.44 in
Overall Width 0.66 in
Tongue Style Standard
Barrel Size Long
Die Code 37
Tongue Width 0.66 in
For Stud Size 5/16 in
Inspection Hole No
Maximum Voltage 35 kV AC
Standards UL Listed
Barrel Outside Diameter 0.46 in
Contact Finish Tin
For Wire Type Solid, Stranded
Overall Length 2 in
Stud Size 5/16 in
Country of Origin Mexico
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.82
/ EACH
THOMAS & BETTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.21
/ EACH
Related Products
THOMAS & BETTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4,698.71
/ EACH