!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOW ARC BATHROOM FAUCET: DELTA, COMMERCIAL, CHROME FINISH, 1.5 GPM, MANUAL, JOYSTICK

LOW ARC BATHROOM FAUCET: DELTA, COMMERCIAL, CHROME FINISH, 1.5 GPM, MANUAL, JOYSTICK

DELTA

LOW ARC BATHROOM FAUCET: DELTA, COMMERCIAL, CHROME FINISH, 1.5 GPM, MANUAL, JOYSTICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW ARC BATHROOM FAUCET: DELTA, COMMERCIAL, CHROME FINISH, 1.5 GPM, MANUAL, JOYSTICK

LOW ARC BATHROOM FAUCET: DELTA, COMMERCIAL, CHROME FINISH, 1.5 GPM, MANUAL, JOYSTICK

DELTA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $357.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4NLK6
  • Mfr. Model # 22C331-WW
  • UNSPSC # 40141702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.1 lbs

Technical Specs

  • Item Low-Arc Bathroom Faucet
  • Faucet Type Bathroom Sink Faucet
  • Faucet Installation Style Centerset
  • Faucet Activation Manual
  • Faucet Handle Material Metal
  • Faucet Finish Chrome
  • Series Delta Commercial
  • Flow Rate 1.5 gpm
  • Flow Outlet Type - Faucet Aerated
  • Vandal Resistant Features Vandal Resistant Outlet
  • Standards CSA, IAPMO
  • Replacement Cartridge Mfr. Model Number RP34322
  • Valve Type - Faucets Hot/Cold Cartridge
  • Spout Length 5 3/4 in
  • Max. Mounting Hole Center Distance 4 in
  • Temperature Control Yes
  • Mounting Type - Faucet Deck
  • Number of Holes 2
  • Number of Handles 1
  • Faucet Handle Type Joystick
  • Faucet Spout Shape Low-Arc
  • Plumbing Brand Delta
  • Faucet Body Material Brass
  • Drain Style Drain with Pop-Up Rod
  • Ligature Resistant No
  • ADA Compliance ADA Compliant
  • CEC Compliant CEC Compliant
  • Includes Vandal-Resistant Faucet
  • Manufacturers Warranty Length 5 Year
  • Spout Reach 5 29/32 in
  • Max. Installation Surface Thickness 2 1/2 in

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less
    Green Certification or Other Recognition: WaterSense Certified

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list