!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOUVERED RACK SINGLE-SIDED 36 X 61

LOUVERED RACK SINGLE-SIDED 36 X 61

AKRO-MILS

LOUVERED RACK SINGLE-SIDED 36 X 61 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOUVERED RACK SINGLE-SIDED 36 X 61

LOUVERED RACK SINGLE-SIDED 36 X 61

AKRO-MILS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $968.29 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AKM30661
  • Mfr. Model # 30661
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 671
  • Shipping Weight 100.0 lbs

Product Details

Provide more flexibility in bin placement and hold multiple sizes of AkroBins (sold separately). Mobile kits and dollies available to mobilize two-sided racks. Steel rail is ideal for work stations.

Technical Specs

  • Item Louvered Floor Rack
  • For Maximum Number of Bins 0
  • Overall Height 66 in
  • Whole Unit Load Capacity 500 lb
  • Colour Gray
  • Material Steel
  • Louvered Rack Style Louvered Floor Rack
  • Number of Bins 0
  • Overall Depth 13 1/2 in
  • Overall Width 36 in
  • Number of Sides 1
  • Finish Powder Coated
  • Compatible Brand and Series AkroBins, InSight Bins

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list