!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LIGATURE RESISTANT TOILET: 10 IN ROUGH-IN, 1.28/1.6, ELONGATED BOWL, CONCEALED FLUSH VALVE

LIGATURE RESISTANT TOILET: 10 IN ROUGH-IN, 1.28/1.6, ELONGATED BOWL, CONCEALED FLUSH VALVE

WHITEHALL

LIGATURE RESISTANT TOILET: 10 IN ROUGH-IN, 1.28/1.6, ELONGATED BOWL, CONCEALED FLUSH VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGATURE RESISTANT TOILET: 10 IN ROUGH-IN, 1.28/1.6, ELONGATED BOWL, CONCEALED FLUSH VALVE

LIGATURE RESISTANT TOILET: 10 IN ROUGH-IN, 1.28/1.6, ELONGATED BOWL, CONCEALED FLUSH VALVE

WHITEHALL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,377.04 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ACOWH214510
  • Mfr. Model # WH214510
  • UNSPSC # 30181505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Technical Specs

  • Item Ligature Resistant Toilet
  • Toilet Bowl Shape Elongated
  • Flush Valve Type Included Manual
  • Rough-In 10 in
  • Spud Connection Size 3/8 in Compression x 7/8 in Ballcock Nut
  • ADA Compliance Not ADA Compliant
  • Finish Powder Coated White
  • Includes Toilet Tank Yes
  • Manufacturers Warranty Length 1 yr
  • Overall Width 14 in
  • Flushing Method Gravity Fed Single Flush
  • Tank/Flush Valve Mfr. Model Number 2145
  • Includes Mounting Hardware, Toilet Valve Assembly
  • Includes Bowl Yes
  • Toilet Product Type Ligature Resistant Toilet
  • Toilet Mounting Style Floor
  • Flush Valve Location Concealed
  • Gallons per Flush 1.28 gpf, 1.6 gpf
  • Spud Location Top
  • Ligature Resistant Yes
  • Plumbing Brand BestCare
  • Colour White
  • Includes Flush Valve Cover Yes
  • Overall Length 32 1/4 in
  • Rim Height 15 in
  • Toilet Material Stainless Steel
  • Features Seamless Welded Construction
  • Compliance ASME A112.19.3, CSA B45.4
  • Includes Urinal No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list