!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED STRIP LIGHT, 99 W MAXIMUM, 4000K, 11,667 LUMENS, 4 LAMP T8, 8 FT

LED STRIP LIGHT, 99 W MAXIMUM, 4000K, 11,667 LUMENS, 4 LAMP T8, 8 FT

COLUMBIA LIGHTING

LED STRIP LIGHT, 99 W MAXIMUM, 4000K, 11,667 LUMENS, 4 LAMP T8, 8 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED STRIP LIGHT, 99 W MAXIMUM, 4000K, 11,667 LUMENS, 4 LAMP T8, 8 FT

LED STRIP LIGHT, 99 W MAXIMUM, 4000K, 11,667 LUMENS, 4 LAMP T8, 8 FT

COLUMBIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $471.31 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLMPS840HLCWEDU
  • Mfr. Model # MPS8-40HL-CW-EDU
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Product Details

This MPS series LED strip light is made of steel. In addition, it includes toolless lens removal, modular replaceable LED boards and driver accessible for future maintenance or upgrades. Plus it meets the standards for CSA certified, UL 1598 listed, UL 2108 listed. It also has voltage of 120/277V and 11,667 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item LED Strip Light
  • Ballast Start Type No Ballast
  • Voltage 120/277V AC
  • LED Replacement For 4 Lamp T8
  • Lumens 11,667 lm
  • Max. Fixture Wattage 99 W
  • Bulb Included Yes
  • Colour Temperature 4,000K
  • Finish White
  • Housing Colour White
  • IP Rating Not IP Rated
  • Lamp Quantity 1
  • Lens Shape Curved
  • Light Colour White
  • Linkable Up To Unlinkable
  • Nominal Length 8 ft
  • Overall Length 96 in
  • Rated Life 50,000 hr
  • Series MPS
  • Warranty 5 yr
  • Dimmable Yes
  • Emergency Battery Backup No
  • For Bulb Type Integrated LED
  • Light Technology LED
  • Lumens per Watt 118 lm/W
  • Fixture Ballast Type No Ballast Required
  • Colour Rendering Index 80
  • Dimming Method 0 to 10V
  • Fixture Type Strip Light
  • Housing Material Steel
  • Includes Toolless Lens Removal, Modular Replaceable LED Boards and Driver Accessible for Future Maintenance or Upgrades
  • Lens Material Frosted Acrylic
  • Lens Type Diffuser
  • Linkable No
  • Mounting Style Surface, Suspended
  • Overall Height 3 1/8 in
  • Overall Width 3 1/8 in
  • Sensor Type No Sensor
  • Standards CSA Certified, UL 1598 Listed, UL 2108 Listed
  • Ceiling Mount Type Surface

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list