!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED LINEAR FIXTURE,111 W,WHITE,5,000 K

LED LINEAR FIXTURE,111 W,WHITE,5,000 K

ALBEO

LED LINEAR FIXTURE,111 W,WHITE,5,000 K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
LED LINEAR FIXTURE,111 W,WHITE,5,000 K

LED LINEAR FIXTURE,111 W,WHITE,5,000 K

ALBEO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,029.05 / EACH

EHC: EHC :
Min Qty 3 = $3,087.15

Compliance and Restrictions

  • None

This product must be purchased in multiples of 3 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GELALC608T16T581
  • Mfr. Model # ALC608T16T581DSQVQSTKQW
  • UNSPSC # 39111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.6 lbs

Technical Specs

  • Item LED Linear Fixture
  • Ballast Start Type No Ballast
  • Voltage 120 to 277V AC
  • For Max. Bulb Wattage 111 W
  • Light Technology LED
  • Lumens per Watt 144.1 lm/W
  • Fixture Ballast Type No Ballast Required
  • Colour Rendering Index 70
  • Dimming Method 0-10V
  • Fixture Type Strip Light
  • Housing Material Aluminum, Steel
  • Includes Diffuser Lens
  • Lens Shape Tube-Style
  • Light Colour Very Cool White
  • Linkable Up To 75 Fixtures
  • Nominal Length 8 ft
  • Overall Length 90 1/2 in
  • Rated Life 100000 hr
  • Series ALC6
  • Warranty 5 yr Limited
  • Dimmable Yes
  • Emergency Battery Backup No
  • For Bulb Type Integrated LED
  • LED Replacement For 1 Lamp LFL
  • Lumens 15,600 lm
  • Max. Fixture Wattage 111 W
  • Bulb Included Yes
  • Colour Temperature 5,000 K
  • Finish Powder Coated
  • Housing Colour White
  • IP Rating Not Rated
  • Lens Material Acrylic, Polycarbonate
  • Lens Type Diffuser
  • Linkable Yes
  • Mounting Style Standard
  • Overall Height 4 1/4 in
  • Overall Width 2 5/8 in
  • Sensor Type No Sensor
  • Standards cUL Listed, UL 1598 Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list