!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LARGE ALUMINUM IR WINDOW 12IN

LARGE ALUMINUM IR WINDOW 12IN

FLIR

LARGE ALUMINUM IR WINDOW 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LARGE ALUMINUM IR WINDOW 12IN

LARGE ALUMINUM IR WINDOW 12IN

FLIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,633.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLSIRW12PC
  • Mfr. Model # IRW-12PC
  • UNSPSC # 31242002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.99 lbs

Technical Specs

  • Item Infrared Window
  • Viewing Aperture Size 5 in H x 9-5/16 in W
  • Window Thickness 3 mm
  • IP Rating 65
  • Body Maximum Temperature 200 Degrees C (392 Degrees F)
  • Voltage Range Any
  • Components Aluminum Frame and Cover
  • Special Features Impact Resistant Polymer Lens, Suitable for Most Industrial Environments as Well as for Shipboard Use
  • Manufacturers Warranty Length Limited Lifetime
  • Crystal Insert Size 206 mm H x 305 mm W
  • Viewing Aperture Area 29,972 sq mm
  • NEMA Rating 4
  • Gasket Maximum Temperature 273 Degrees C (523 Degrees F)
  • Optic Maximum Temperature 325 Degrees C (617 Degrees F)
  • Use Indoor, Outdoor
  • Body Material Aluminum
  • Includes Installation Instructions

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list