!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INLINE DUCT BLOWER,1/6 HP,11 IN DIA

INLINE DUCT BLOWER,1/6 HP,11 IN DIA

DAYTON

INLINE DUCT BLOWER,1/6 HP,11 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INLINE DUCT BLOWER,1/6 HP,11 IN DIA

INLINE DUCT BLOWER,1/6 HP,11 IN DIA

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $834.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN20UD15
  • Mfr. Model # 20UD15
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1886
  • Shipping Weight 37.35 lbs

Technical Specs

  • Item In-Line Duct Blower
  • Drive Type Direct Drive
  • Assembly Assembled
  • Airflow @ 0.000 in SP 1,024 cfm
  • Airflow @ 0.250 in SP 850 cfm
  • Airflow @ 0.500 in SP 641 cfm
  • Maximum Static Pressure 3/4 in wc
  • Maximum Inlet Air Temperature 104 Degrees F
  • Sound Level 11.0 sones @ 0.125 in SP and 5 ft, 11.2 sones @ 0.250 in SP and 5 ft, 11.4 sones @ 0.000 in SP and 5 ft, 2.8 sones @ 0.125 in SP and 5 ft, 3.0 sones @ 0.000 in SP and 5 ft, 4.5 sones @ 0.125 in SP and 5 ft, 4.5 sones @ 0.250 in SP and 5 ft, 4.9 sones @ 0.000 in SP and 5 ft, 6.4 sones @ 0.250 in SP and 5 ft, 6.7 sones @ 0.125 in SP and 5 ft, 7.6 sones @ 0.000 in SP and 5 ft, 8.7 sones @ 0.250 in SP and 5 ft, 9.3 sones @ 0.125 in SP and 5 ft, 9.6 sones @ 0.000 in SP and 5 ft
  • Housing Material Steel
  • Nameplate Voltage 115V AC
  • Frequency 60 Hz
  • Speed Controllable Speed Controllable
  • Motor Enclosure Totally Enclosed Nonventilated
  • Motor Speed 1,725 RPM
  • Motor Insulation Class B
  • Rotation CCW
  • Outlet Duct Connection Width 11 7/8 in
  • Inlet Duct Connection Width 11 7/8 in
  • Overall Height 11 7/8 in
  • Overall Depth 16 in
  • Spark Resistant Construction Type Not Rated
  • Features Collars Simplify Duct Connections, Potentiometer Dial on Motor Allows Speed Control Down to 80%, Provides upto 60% Energy Savings
  • Manufacturer Warranty Length 1 yr
  • Application Indoor Clean Air Applications
  • For Ventilation Type Exhaust, Supply, Make-Up, Return
  • Market Commercial, Industrial
  • Thermal Overload Protection Thermal Overload Protection
  • Wheel Type Backward-Inclined
  • Includes Drive Package Drive Package Included
  • Wheel Diameter 11 in
  • Airflow @ 0.125 in SP 948 cfm
  • Airflow @ 0.375 in SP 751 cfm
  • Airflow @ 0.750 in SP 352 cfm
  • For High-Static Pressure Applications Not For High-Static Pressure Applications
  • Shaft Diameter 1/2 in
  • Wheel Material Aluminum
  • Inlet Diameter 8.3 in
  • Phase 1
  • Motor Horsepower 1/6 hp
  • Number of Speeds Variable
  • Maximum Fan Speed 1,725 RPM
  • Current 3.1 A
  • Motor Type Electronically Commutated
  • Outlet Duct Connection Height 11 3/4 in
  • Inlet Duct Connection Height 11 7/8 in
  • Mounting Orientation Multi-position
  • Overall Width 15 in
  • Standards AMCA Certified
  • For Air Type Clean
  • Includes Access Panels, Motor Mounted Potentiometer for Speed Adjustment, NEMA 1 Junction Box
  • Airflow @ 0.625 in SP 507 cfm
  • For Location Indoor
  • Includes Motor Motor Included
  • Outlet Diameter 8 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list