This hydronic wall and ceiling unit heater measures 21¼ inch width, 11⅝ inch height, 21¼ inch depth. This hydronic wall and ceiling unit heater has one phase, 60 Hz, 1.200 cfm air flow, 2.1 Amps, has steam/water heating, and 13½ inch diameter, and ¼ horsepower.
Technical Specs
ItemHydronic Wall and Ceiling Unit Heater
Heating MethodSteam, Water
Output @ 200 F Water48,400 BtuH
Fan Phase1
Overall Width21 1/4 in
Amperage2.1 A
Connection Size1 1/2 in
Fan Diameter13 1/2 in
Flow Rate4.99 gpm
Heater Voltage120V AC
Heating Element Diameter5/8 in
Maximum Operating Water Temperature320 Degrees F
Motor Horsepower1/4 hp
Mounting TypeCeiling
Thermostat IncludedThermostat Not Included
StandardsETL, ETLc Listed
Air Flow DirectionVertical
Output @ 2 PSI Steam80,600 BtuH
Air Flow1.200 cfm
Overall Height11 5/8 in
Overall Depth21 1/4 in
Coil TypeRectangular
Connection TypeThreaded Male NPT
Fan Guard TypeNo Guard
Frequency60 Hz
Heating Capacity80,600 BtuH
Maximum Operating Pressure75 psi
Motor EnclosureTotally Enclosed
Mounting Height15 ft
Phase1
Wattage Output37 W
Country of OriginUnited States
(subject to change)