!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPREADER ATTACHMENT, STAINLESS STEEL, 2¼ IN OD, 1-PIECE, FOR VTS-752 HEAT GUN

SPREADER ATTACHMENT, STAINLESS STEEL, 2¼ IN OD, 1-PIECE, FOR VTS-752 HEAT GUN

MASTER APPLIANCE

SPREADER ATTACHMENT, STAINLESS STEEL, 2¼ IN OD, 1-PIECE, FOR VTS-752 HEAT GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPREADER ATTACHMENT, STAINLESS STEEL, 2¼ IN OD, 1-PIECE, FOR VTS-752 HEAT GUN

SPREADER ATTACHMENT, STAINLESS STEEL, 2¼ IN OD, 1-PIECE, FOR VTS-752 HEAT GUN

MASTER APPLIANCE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33M677
  • Mfr. Model # 51543
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Product Details

This spreader attachment is made of stainless steel and comes in silver. It has an outside diameter of 2¼ inch. The one-piece attachment features direct hot air into a wide slot and distributes heat over a broad surface area. It is for use with HG-201AK, HG-301AK, HG-501AK, HG-751BK, VT-750CK, VTS-750, and VTS-752 heat guns.

Technical Specs

  • Item Heat Gun Attachment
  • Outside Diameter 1 3/4 in
  • Compatible with Grainger Part Number 1UNH7, 1UNH8, 1UNH9, 1YMJ6, 1YML7, 5PYN4, 5PYP2
  • Material Application Adhesives, Heat Shrink Tubing, Plastics, Sealers
  • Material Stainless Steel
  • Tool Compatibility HG-201AK, HG-301AK, HG-501AK, HG-751BK, VT-750CK, VTS-750, VTS-752
  • Nozzle Type Spreader
  • Compatible with Manufacturer Part Number HG-201A, HG-201A-MC, HG-201AK, HG-202A, HG-301A, HG-301AK, HG-302A, HG-501A, HG-501A-MC, HG-501AK, HG-502A, HG-751B, HG-751BK
  • Includes Spreader Nozzle
  • Application Spread Heat Evenly
  • Number of Pieces 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list