TASK LIGHT, GOOSENECK, LED, 490 LUMENS, 5000K, SCREW-DOWN BASE, 22 TO 26V DC
TASK LIGHT, GOOSENECK, LED, 490 LUMENS, 5000K, SCREW-DOWN BASE, 22 TO 26V DC
WALDMANN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This task light features a spot with a 10 degree angle of radiation. In addition, it includes a cord and a bulb. Plus it meets the standards for cETL and is ETL listed. It also has 5 watts, a bottom flanged bulb base, and a five-year manufacturer's warranty.
Technical Specs
Item Task Light
Arm Design Gooseneck
Colour Black
Lighting Technology LED
Mount Type Screw-Down Base
Power Cord Length 10 ft
Colour Rendering Index 70
Electrical Connection Type Wire Lead
Arm Material Aluminum
Bulb Base Type Bottom Flanged
Cord Wire Gauge 18 AWG
Head Material Aluminum
Includes Bulb Yes
Manufacturer Warranty Length 5 yr
Resistance Properties Waterproof
Switch Type Pressure
Arm Reach 23.625 in
Bulb Wattage 5 W
IP Rating IP67
Maximum Brightness 490 lm
Operating Voltage 22 to 26V DC
Arm Adjustability Any Which Way
Colour Temperature 5,000K
Head Diameter 3.23 in
Beam Angle 10 Degrees
Cord Designation SVT
Features Spot with a 10 Degrees Angle of Radiation
Includes Cord
Lens Material Glass
Number of Cord Wires 2
Standards cETL, ETL Listed
Country of Origin China
(subject to change)
Alternate Products
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$104.36
/ EACH