!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FEMALE STUD,SS/PTFE RACE ROD END,LH

FEMALE STUD,SS/PTFE RACE ROD END,LH

QA1

FEMALE STUD,SS/PTFE RACE ROD END,LH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FEMALE STUD,SS/PTFE RACE ROD END,LH

FEMALE STUD,SS/PTFE RACE ROD END,LH

QA1

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $190.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF39N519
  • Mfr. Model # 39N519
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Spherical Rod End
  • Ball Stud Center Length 64.5 mm
  • Ball Stud Thread Size M14-2.0
  • Head Outside Diameter 34.75 mm
  • Shank Thread Length 27 mm
  • Housing Material Stainless Steel
  • Application Light Duty
  • Ball Material Stainless Steel
  • Ball Stud Material Stainless Steel
  • Bore Diameter Tolerance +0.065/-0.012 in
  • Inner Ring Width 19 mm
  • Overall Length 74 3/8 mm
  • Resistance Properties Corrosion Resistant
  • Self Lubricating Bearing Yes
  • Standards ISO Certified 9001
  • System of Measurement Metric
  • Ball Stud Thread Length 29 mm
  • Bore Diameter 14 mm
  • Head Width 12.25 mm
  • Shank Thread Size M14-2
  • Shank Thread Direction Left Hand
  • Ball Diameter 25.4 mm
  • Ball Material Grade 440C
  • Ball Stud Thread Direction Left Hand
  • Housing Material Finish Chrome Plated
  • Maximum Ball Swivel 30 Degrees
  • Race Material PTFE
  • Rod End Type Spherical Rod End
  • Shank Thread Gender Female
  • Static Radial Load Capacity 23,699 N

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list