!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EYE WSH/SHWR SFTY STATN W/SS BOWL

EYE WSH/SHWR SFTY STATN W/SS BOWL

GUARDIAN

EYE WSH/SHWR SFTY STATN W/SS BOWL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EYE WSH/SHWR SFTY STATN W/SS BOWL

EYE WSH/SHWR SFTY STATN W/SS BOWL

GUARDIAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,652.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUAG1902
  • Mfr. Model # G1902
  • UNSPSC # 46181810
  • CATALOGUE PAGE # 994
  • Shipping Weight 40.0 lbs

Product Details

G1902 Emergency Shower and Eyewash. Shower/eye wash with stainless steel bowl. Unit meets ANSI Z358.1 standard as primary eye wash and emergency shower. Complete with ANSI compliant identification sign.

Technical Specs

  • Item Shower with Eyewash
  • Bowl Style Uncovered
  • Eyewash Bowl Material Stainless Steel
  • Includes Emergency Shower/Eyewash Sign, Inspection Tag
  • Includes Showerhead Shroud Yes
  • Inlet Pipe Gender Female
  • Inlet Pipe Thread Type NPT
  • Shower Spray Head Material Plastic
  • Includes Drench Hose No
  • Environment General Purpose
  • Mounting Style Standard
  • ANSI Compliance Supplemental Only
  • Bowl Diameter 11 1/8 in
  • Eyewash Activation Push Plate
  • Eyewash Spray Head Style Covered
  • Installation Type Plumbed
  • Mount Hole Diameter 7/16 in
  • Outlet Pipe Gender Female
  • Outlet Pipe Thread Type NPT
  • Shower Handle Length 29 in
  • Shower Spray Head Diameter 10 in
  • Valve Material Chrome Plated Brass
  • Barrier Free No
  • Coverage Eyes
  • Hazardous Location Rating Not Rated
  • Includes Foot Pedal No
  • Inlet Connection Location Middle/Top
  • Inlet Pipe Size 1 1/4 in
  • Pipe Material Galvanized Steel
  • Sub-Brand Guardian Equipment
  • Colour Orange
  • Mount Type Floor
  • ADA Compliant No
  • Assembly Assembled
  • Depth 24 in
  • Eyewash Handle Material Cast Aluminum
  • Height 94 3/4 in
  • Maximum Flow Rate 20 gpm
  • Number of Eyewash Spray Heads 2
  • Outlet Pipe Size 1 1/4 in
  • Shower Activation Pull Rod
  • Shower Handle Material Stainless Steel
  • Standards ANSI Z358.1-2004
  • Width 16 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list