!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EMERGENCY ALARM SHOWER BEACON

EMERGENCY ALARM SHOWER BEACON

GUARDIAN

EMERGENCY ALARM SHOWER BEACON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EMERGENCY ALARM SHOWER BEACON

EMERGENCY ALARM SHOWER BEACON

GUARDIAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,418.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUAAP275-200
  • Mfr. Model # AP275-200
  • UNSPSC # 46182402
  • CATALOGUE PAGE # 994
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Emergency Station Alarm
  • Colour Amber Beacon, Black Horn
  • Compatible Inlet Pipe Size 1 1/4 in
  • Compatible Mfr Part Number G1902, G1902BC, G1902P, G1950, G1950BC, G1950P, G1991, G1996, GBF1909, GBF1994
  • Current 0.48 A
  • Height 15"
  • Electrical Connection Type Hardwired
  • For Use With Guardian Equipment Emergency Stations G1902P, G1902, G1902BC, G1991, G1950P, G1950, G1950BC, G1996, GBF1909 and GBF1994
  • Light Mode Signal
  • Material Plastic
  • Remote Monitoring Capable No
  • Signal Type Audible and Visual
  • NEMA Rating 4X
  • Features Electric, Weatherproof Flashing Amber Beacon and 103 db Horn
  • Standards Meet ANSI Z358.1-2009
  • Accessory Type Combination Flashing Light and Alarm Horn
  • Compatible Inlet Pipe Gender Female
  • Compatible Inlet Pipe Thread Type NPT
  • Compatible with Brand Guardian
  • Depth 12 in
  • Width 6"
  • Electrical Cord Length 5 ft
  • Lens Colour Amber
  • Light Pattern Flashing
  • Mount Type Pipe, Wall
  • Series Guardian Alarm for Emergency Eyewash and Showers
  • Voltage 120 V AC
  • Amps 0.48 A
  • Includes Beacon, Horn, 10 ft. Hose, Flow Switch, Pipe Mount Bracket

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list