!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DISCHARGE CAP

DISCHARGE CAP

DAYTON

DISCHARGE CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISCHARGE CAP

DISCHARGE CAP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,142.95 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4YM56
  • Mfr. Model # 4YM56
  • UNSPSC # 40101605
  • CATALOGUE PAGE # 1862
  • Shipping Weight 69.9 lbs

Technical Specs

  • Item Discharge Cap
  • For Fan Type Tubeaxial
  • Material Galvanized Steel
  • Bolt Circle Diameter 24 3/8 in
  • For Use With 3C411, 4TM85
  • Maximum Inlet Air Temperature 200 Degrees F
  • Overall Height 29 1/8 in
  • Overall Width 32 in
  • For Fan Diameter 24 in
  • Mounting Hole Diameter 1/2 in
  • Body Diameter 32 in
  • Finish Unfinished
  • Includes Clam Shell Damper
  • Metal Material Thickness 1/2 in
  • Overall Length 32 in
  • Product Type Discharge Cap

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list