!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FAN TUBE AXIAL 24IN

FAN TUBE AXIAL 24IN

DAYTON

FAN TUBE AXIAL 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FAN TUBE AXIAL 24IN

FAN TUBE AXIAL 24IN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,219.71 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3C411
  • Mfr. Model # 3C411
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1862
  • Shipping Weight 89.6 lbs

Technical Specs

  • Item Tubeaxial Fan
  • Maximum Motor Horsepower 3 hp
  • Maximum Motor Speed 1,910 RPM
  • Maximum Airflow 10,310 cfm
  • Maximum Static Pressure 1 in wc
  • Assembly Unassembled
  • Housing Material Steel
  • Standards AMCA Sound and Air
  • Includes Drive Package No
  • Bearing Type Ball Bearing
  • Brake Horsepower 2 7/9 hp
  • Drive Type Belt Drive
  • Housing Finish Baked Enamel
  • Maximum Ambient Temperature 104 Degrees F
  • Maximum Inlet Air Temperature 200 Degrees F
  • Mounting Orientation Horizontal, Vertical
  • Overall Height 37 1/4 in
  • Propeller Shaft Diameter 1 in
  • Resistance Properties Rust Resistant
  • Blade Diameter 24 in
  • Minimum Motor Horsepower 1/20 hp
  • Minimum Motor Speed 1,062 RPM
  • Minimum Airflow 5,730 cfm
  • For Air Type Clean Air
  • Blade Material Aluminum
  • Number of Blades 6
  • Bolt Circle Diameter 25 3/4 in
  • Includes Motor No
  • Body Diameter 24 1/2 in
  • Center Height 16 3/4 in
  • Features Rust Resistant Coated Steel Housing
  • Includes Belt Guard
  • Maximum Fan Speed 1,910 RPM
  • Maximum Noise Level @ 5 Feet 50 sones
  • Overall Diameter 27 in
  • Overall Length 18 in
  • Replacement Fan Blade Part Number 4C664
  • Spark Resistant Construction Type B

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list