!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DATACOM SURGE PROTECTOR, 10 OUTLETS, NEMA 5-15R, NEMA 5-15P, 8 FT CORD, 11⅝ IN L

DATACOM SURGE PROTECTOR, 10 OUTLETS, NEMA 5-15R, NEMA 5-15P, 8 FT CORD, 11⅝ IN L

EATON TRIPP LITE SERIES

DATACOM SURGE PROTECTOR, 10 OUTLETS, NEMA 5-15R, NEMA 5-15P, 8 FT CORD, 11⅝ IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DATACOM SURGE PROTECTOR, 10 OUTLETS, NEMA 5-15R, NEMA 5-15P, 8 FT CORD, 11⅝ IN L

DATACOM SURGE PROTECTOR, 10 OUTLETS, NEMA 5-15R, NEMA 5-15P, 8 FT CORD, 11⅝ IN L

EATON TRIPP LITE SERIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $99.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33L738
  • Mfr. Model # TLP1008TELTV
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Product Details

This datacom surge protector is made of plastic, and is black. It includes six feet gold coax cable, six feet RJ11 cable, instruction manual and warranty information. In addition, it meets the standards for RoHS, UL1449/1363/497A/cUL/FCC Part68/Industry Canada. It has length of 11 5/8-inch, width of five inches, and a height of 2¼ inches, along with a cord that measures eight feet.

Technical Specs

  • ItemDatacom Surge Protector
  • ColourBlack
  • Communication Port(2) Coaxial, (3) RJ11 Telephone
  • ApplicationHome and Office
  • Max. Amps15 A
  • Receptacle ConfigurationNEMA 5-15R
  • Wire Size14 AWG
  • USB Charging Port0
  • Number of Conductors3
  • Length11 5/8 in
  • Mounting StyleKeyhole
  • Width5 in
  • Trade DesignationSJT
  • Outlet Center Distance28.4 mm Standard, 56.8 mm Standard to Transformer
  • Hz50/60 Hz
  • Includes6 ft gold coax Cable, 6 ft RJ11 Cable, Instruction Manual and Warranty Information
  • Total Number of Outlets 10
  • Cord Length 8 ft
  • Rated Joules 3,300 J
  • Housing Material Plastic
  • Power Indicator Yes
  • Plug Configuration NEMA 5-15P
  • Number of Transformer Outlets 4
  • Medical Facility Use Outside Patient Care Areas (UL 1363)
  • Voltage 120V AC
  • Max. Surge Current 13.5 kA
  • Noise Attenuation Up to 40 dB
  • Height 2 1/4 in
  • Circuit Breaker 1
  • For Use With DVDs, Protecting TVs, Satellites, Stereos and Other Entertainment Systems
  • Standards Approvals RoHS, UL1449/1363/497A/cUL/FCC Part68/Industry Canada
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list