!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SURGE PROTECTOR OUTLET STRIP, 6 OUTLETS, HOSPITAL GRADE NEMA 5-15R, 15 FT CORD, GREY

SURGE PROTECTOR OUTLET STRIP, 6 OUTLETS, HOSPITAL GRADE NEMA 5-15R, 15 FT CORD, GREY

EATON TRIPP LITE SERIES

SURGE PROTECTOR OUTLET STRIP, 6 OUTLETS, HOSPITAL GRADE NEMA 5-15R, 15 FT CORD, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURGE PROTECTOR OUTLET STRIP, 6 OUTLETS, HOSPITAL GRADE NEMA 5-15R, 15 FT CORD, GREY

SURGE PROTECTOR OUTLET STRIP, 6 OUTLETS, HOSPITAL GRADE NEMA 5-15R, 15 FT CORD, GREY

EATON TRIPP LITE SERIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $257.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5JJ97
  • Mfr. Model # ISOBAR6ULTRAHG
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Product Details

This surge protector outlet strip is made of metal and is grey. It includes 15 feet ac line cord with high quality hospital-grade input plug. In addition, it meets the standards for UL1449 3rd Edition (AC Suppression), UL1363 (Power Tap), cUL/CSA. It has length of seven inches, width of 3½ inch, and a height of 2½-inch, along with a cord that measures 15 feet.

Technical Specs

  • ItemSurge Protector Outlet Strip
  • ColourGrey
  • Communication PortNone
  • ApplicationHospital and Medical Facility
  • Max. Amps12 A
  • Receptacle ConfigurationHospital Grade NEMA 5-15R
  • Wire Size14 AWG
  • USB Charging Port0
  • Number of Conductors3
  • Length7 in
  • Mounting StyleKeyhole
  • Width3 1/2 in
  • Circuit Breaker1
  • Hz50/60 Hz
  • Includes15 ft AC line Cord with High Quality Hospital-Grade Input Plug
  • Total Number of Outlets 6
  • Cord Length 15 ft
  • Rated Joules 3,300 J
  • Housing Material Metal
  • Power Indicator Yes
  • Plug Configuration Hospital Grade NEMA 5-15P
  • Number of Transformer Outlets 4
  • Medical Facility Use Outside Patient Care Areas (UL 1363)
  • Voltage 120V AC
  • Max. Surge Current 48 kA
  • Noise Attenuation 40 to 80 dB
  • Height 2 1/2 in
  • Outlet Center Distance 39.45 mm Horizontal, 39.30 mm Vertical
  • Standards UL1449 3rd Edition (AC Suppression), UL1363 (Power Tap), cUL / CSA (Canada)
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list