!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CRIMPING TOOL

CRIMPING TOOL

THOMAS & BETTS

CRIMPING TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMPING TOOL

CRIMPING TOOL

THOMAS & BETTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,975.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3LT13
  • Mfr. Model # 3LT13
  • UNSPSC # 27111518
  • CATALOGUE PAGE # 373
  • Shipping Weight 22.1 lbs

Technical Specs

  • Item Ratchet Crimper
  • Compatible Connector Type #8 - 500 kcmil copper lugs, up to 350kcmil aluminum, #8 - 500 kcmil copper splices, up to 350kcmil aluminum
  • Minimum Compatible Wire Size 8 AWG
  • Maximum Crimping Force Not Rated
  • Includes Wire Cutter No
  • Insulated No
  • Crimping Capacity - Aluminum Lug 1 AWG, 1/0 AWG, 10 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3/0 AWG, 300 kcmil, 350 kcmil, 4 AWG, 4/0 AWG, 6 AWG, 8 AWG
  • Features Shure Stake Ratcheting Mechanism
  • Includes Plastic Carrying Case and Wire Brush
  • Maximum Crimping Capacity - Aluminum Lug 350 kcmil
  • Minimum Crimping Capacity - Aluminum Lug 10 AWG
  • Primary Crimping Application Electrical Wire and Cable
  • Replacement Die Part Number None
  • Crimper Style Ratchet Crimper
  • Compatible Terminal Type Power or Grounding Conductors
  • Maximum Compatible Wire Size 500 kcmil
  • Tool Length 26 in
  • Includes Wire Stripper No
  • Adjustability Manual
  • Crimping Capacity - Copper Lug 1/0 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3/0 AWG, 300 kcmil, 350 kcmil, 4 AWG, 4/0 AWG, 400 kcmil, 500 kcmil, 6 AWG, 8 AWG
  • Grip Style Deluxe Cushion
  • Includes Crimping Die No
  • Maximum Crimping Capacity - Copper Lug 500 kcmil
  • Minimum Crimping Capacity - Copper Lug 8 AWG
  • Ratcheting Mechanism Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list