ONE-HOLE LUG COMPRESSION CONNECTOR, 3/0 AWG MAX WIRE SIZE, ¼ IN STUD SIZE, COLOUR-KEYED
ONE-HOLE LUG COMPRESSION CONNECTOR, 3/0 AWG MAX WIRE SIZE, ¼ IN STUD SIZE, COLOUR-KEYED
THOMAS & BETTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This one-hole lug compression connector measures 0.63 inch W x 1.68 inch L. This one-hole lug compression connector meets the standards for CSA, UL E9809. It is made of copper with a tin finish, and is for 3/0 AWG wire.
Technical Specs
Item One-Hole Lug Compression Connector
Colour Code Orange
Tongue Angle Straight
For Conductor Material Copper
For Stranded Copper Wire Size - Maximum 3/0 AWG
Material Copper
Standards CSA Certified, UL E9809
Barrel Outside Diameter 0.63 in
Contact Finish Tin
For Wire Type Stranded
Hole Size 0.25 in
Overall Width 0.63 in
Tongue Length 0.65 in
Barrel Size Standard
Die Code 50
Tongue Width 0.7 in
For Stud Size 1/4 in
Inspection Hole Yes
Maximum Voltage 35 kV AC
Number of Holes 1
Connector Type Straight Barrel
For Wire Size 3/0 AWG
Hole Center to End 0.25 in
Overall Length 1.68 in
Stud Size 1/4 in
Tongue Style Narrow
Country of Origin Mexico
(subject to change)
Related Products
THOMAS & BETTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.67
/ PACKAGE
THOMAS & BETTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4,698.71
/ EACH