CLEVIS PIN, 1½ IN L, 7/16 IN DIA, INCH, 7/16 IN DIA, 1½ IN SHANK L, STANDARD, 10 PK
CLEVIS PIN, 1½ IN L, 7/16 IN DIA, INCH, 7/16 IN DIA, 1½ IN SHANK L, STANDARD, 10 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This clevis pin is made of Grade 1010, Grade 1018 steel and has a zinc-plated finish. It meets the standards for ASME B18.8.1 and comes in a 10-pack.
Technical Specs
- Item Clevis Pin
- Material Steel
- Material Grade/Class Grade 1010, Grade 1018
- Head Diameter 9/16 in
- Maximum Hole Size 0.166 in
- Number of Holes 1
- System of Measurement Inch
- Pin Diameter 7/16 in
- Product Type Standard Clevis Pin
- Finish Zinc Plated
- Head Type Headed
- Maximum Usable Length 1 17/64 in
- Minimum Hole Size 0.151 in
- Shank Length 1 1/2 in
- Standards ASME B18.8.1
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.45
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.20
/ PACKAGE