CLEVIS PIN, 1½ IN L, SS, 7/16 IN DIA, INCH, 7/16 IN DIA, 1½ IN SHANK L, STANDARD, 18-8
CLEVIS PIN, 1½ IN L, SS, 7/16 IN DIA, INCH, 7/16 IN DIA, 1½ IN SHANK L, STANDARD, 18-8
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This clevis pin is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for ASME B18.8.1.
Technical Specs
- Item Clevis Pin
- Material Stainless Steel
- Material Grade/Class 18-8
- Head Diameter 33/64 in
- Maximum Hole Size 0.166 in
- Shank Length 1 1/2 in
- Standards ASME B18.8.1
- Product Type Standard Clevis Pin
- Finish Bright (Uncoated)
- Head Type Headed
- Maximum Usable Length 1 17/64 in
- Minimum Hole Size 0.151 in
- System of Measurement Inch
- Pin Diameter 7/16 in
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.70
/ PACKAGE
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.48
/ PACKAGE
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.38
/ PACKAGE