!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CART SCISSOR LIFT + TILT 500 LB

CART SCISSOR LIFT + TILT 500 LB

VESTIL

CART SCISSOR LIFT + TILT 500 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CART SCISSOR LIFT + TILT 500 LB

CART SCISSOR LIFT + TILT 500 LB

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,908.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VESCART500LT
  • Mfr. Model # CART500LT
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 367.0 lbs

Product Details

Lift and tilt cart with sequence select has a unique design which allows the user to raise and tilt materials to an ergonomic position for better posture and operator comfort. The manual hydraulic foot pump controls the platform lift, lower, and tilt sequence.

Technical Specs

  • Item Lift and Tilt Cart
  • Minimum Lifting Height 16 1/2 in
  • Platform Length 40 in
  • Platform Type Solid
  • Platform Gauge Tilt
  • Wheel Type Tread on Core
  • Wheel Configuration (2) Swivel with Brake, (2) Rigid
  • Scissor Type Single
  • Lift Mechanism Hydraulic
  • Operation Manual
  • Handle Height 37 5/8 in
  • Charger Type (2) Rigid, (2) Swivel
  • Includes Hydraulic Foot Pump
  • Overall Length 56-5/8"
  • Load Capacity 500 lbs.
  • Maximum Lifting Height 36 in
  • Platform Width 21 1/2 in
  • Platform Material Stainless Steel
  • Wheel Diameter 5 in
  • Wheel/Tread Material Polyurethane
  • Brake Type Face Contact Brake
  • Lift Control Foot Pump
  • Lifting Height per Pump 11/16 in
  • Handle Type Raised
  • Frame Material Steel
  • Phase 1
  • Overall Height 37-11/16"
  • Overall Width 21-1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list