!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCISSOR LIFT CART,400 LB.,STEEL,TIL

SCISSOR LIFT CART,400 LB.,STEEL,TIL

DAYTON

SCISSOR LIFT CART,400 LB.,STEEL,TIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCISSOR LIFT CART,400 LB.,STEEL,TIL

SCISSOR LIFT CART,400 LB.,STEEL,TIL

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,142.73 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM33W289
  • Mfr. Model # 33W289
  • UNSPSC # 24101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 286.0 lbs

Product Details

Polyurethane casters (2 rigid, 2 swivel) with brakes. VESCART500LT lift and tilt functions may be controlled separately. GGM33W289 and GGM33W290 lift and tilt simultaneously. Built-in retaining lip holds the container on the cart platform during the tilting process, loading, and unloading.

Technical Specs

  • Item Scissor Lift Cart
  • Minimum Lifting Height 13 in
  • Platform Length 29 1/2 in
  • Platform Type Solid
  • Platform Gauge 10 ga
  • Wheel Type Tread on Core
  • Wheel Configuration (2) Swivel with Brake, (2) Rigid
  • Scissor Type Dual
  • Lift Mechanism Hydraulic
  • Operation Manual
  • Handle Height 39 1/2 in
  • Charger Type (2) Rigid, (2) Swivel with Brake
  • Includes Hydraulic Foot Pump
  • Overall Length 39"
  • Load Capacity 400 lbs.
  • Maximum Lifting Height 31 in
  • Platform Width 19 1/2 in
  • Platform Material Steel
  • Wheel Diameter 5 in
  • Wheel/Tread Material Polyurethane
  • Brake Type Side Thumbscrew Brake
  • Lift Control Foot Pump
  • Lifting Height per Pump 1/8 in
  • Handle Type Raised
  • Frame Material Steel
  • Phase 1
  • Overall Height 31"
  • Overall Width 19-1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list