POLYPROPYLENE CAM & GROOVE FITTINGS, 2 IN COUPLING SIZE, 2 IN HOSE FITTING, BUNA-N, MNPT, NPT
POLYPROPYLENE CAM & GROOVE FITTINGS, 2 IN COUPLING SIZE, 2 IN HOSE FITTING, BUNA-N, MNPT, NPT
USA SEALING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This A-A-59326-compliant cam and groove fitting is made of polypropylene/Buna-N and has a coupling or cam-lock size of two inches. It is used in food and beverage applications. This product's working temperature is 0 Degrees F to 150 Degrees F. Its maximum operating pressure is 250 PSI.
Technical Specs
Item Cam and Groove Fitting
Body Material Polypropylene
Coupling Size 2 in
Connection Type NPT
Max. Working Pressure @ 70 F 250 psi
Gasket Material Buna-N
Includes Locking Arm Locking Arm Not Included
Standards A-A-59326
Coupling Component Plug
Coupling Type Type F
Hose Fitting Gender Male
Hose Fitting Size 2 in
Plug Outside Dia. 2 1/2 in
Overall Length 3 3/4 in
Thread Size 2"-11 1/2