!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Item
Max. Working Pressure @ 70 F

Cam & Groove Fittings & Gaskets

https://catalogue.grainger.ca/?hybris=true

1358 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • GREENLINE HOSE & FITTINGS
  • PART A CAMLOCK, 100 PSI, 2" NPT, POLYPROPYLENE/NITRILE
  • Item # GREG65PA200
  • Mfr. Model # G65PA-200
  • EHC: EHC :
  • This polypropylene part A camlock has a nitrile gasket, a maximum working pressure of 100 PSI at 70 Degrees F, and is intended to fasten hoses together. It measures two inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • CAM AND GROOVE GASKET, 4 IN INSIDE DIA, 0.25 IN THICK, BUNA-N
  • Item # USSZUSACAMHFDA4
  • Mfr. Model # ZUSA-CAM-HFDA-4
  • EHC: EHC :
  • This FDA-certified black cam and groove gasket has a four-inch inside diameter with a thickness of 0.25-inch. It is made of Buna-N with an extra thick gasket and is used in food and beverage applications. Its working temperature is -40 Degrees F to 250 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLINE HOSE & FITTINGS
  • PART A CAMLOCK, 100 PSI, 1 1/2" NPT, POLYPROPYLENE/NITRILE
  • Item # GREG65PA150
  • Mfr. Model # G65PA-150
  • EHC: EHC :
  • Fasten hoses together with this polypropylene part A camlock that has a nitrile gasket and a maximum working pressure of 100 PSI at 70 Degrees F. It measures 1 1/2 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLINE HOSE & FITTINGS
  • CAMLOCK DUST CAP, 2 IN, ALUMINUM/NITRILE
  • Item # GREG65DC200
  • Mfr. Model # G65DC-200
  • EHC: EHC :
  • Secure two hoses together tightly with this aluminum part DC camlock dust cap with a nitrile gasket. It measures two inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREEN LINE HOSE & FITTINGS
  • CAM-LOCK GASKET, COUPLING SIZE/CAM-LOCK SIZE 2 IN, 250 PSI, NITRILE
  • Item # GREG65X200
  • Mfr. Model # G65X-200
  • EHC: EHC :
  • This A-A-59326B-compliant, black, cam-lock gasket is made of nitrile and has a coupling or cam-lock size of two inches. It is used in chemical-based applications. This product's working temperature ranges between -31 Degrees F and 221 Degrees F. Its maximum operating pressure is 250 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLINE HOSE & FITTINGS
  • PART B CAMLOCK, MALE NPT, 100 PSI, 1 1/2" NPT, POLYPROPYLENE/NITRILE
  • Item # GREG65PB150
  • Mfr. Model # G65PB-150
  • EHC: EHC :
  • Fasten two hoses together with this polypropylene part B camlock that has a nitrile gasket and a male connection. With a maximum working pressure of 100 PSI at 70 Degrees F, it measures 1 1/2 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLINE HOSE & FITTINGS
  • PART C CAMLOCK, HOSE BARB, 100 PSI, 2" NPT, POLYPROPYLENE/NITRILE
  • Item # GREG65PC200
  • Mfr. Model # G65PC-200
  • EHC: EHC :
  • Secure hoses together with this polypropylene part C hose barb camlock that has a nitrile gasket. It has a maximum working pressure of 100 PSI at 70 Degrees F and measures two inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLINE HOSE & FITTINGS
  • PART B CAMLOCK, MALE NPT, 100 PSI, 2" NPT, POLYPROPYLENE/NITRILE
  • Item # GREG65PB200
  • Mfr. Model # G65PB-200
  • EHC: EHC :
  • This polypropylene part B camlock has a nitrile gasket and comes with a maximum working pressure of 100 PSI at 70 Degrees F. It has a male connection and is intended to attach two hoses together. It measures two inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list