!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CAM AND GROOVE FITTING, COUPLING SIZE/CAM-LOCK SIZE 1/2 IN, 150 PSI, POLYPROPYLENE/BUNA-N

CAM AND GROOVE FITTING, COUPLING SIZE/CAM-LOCK SIZE 1/2 IN, 150 PSI, POLYPROPYLENE/BUNA-N

USA SEALING

CAM AND GROOVE FITTING, COUPLING SIZE/CAM-LOCK SIZE 1/2 IN, 150 PSI, POLYPROPYLENE/BUNA-N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAM AND GROOVE FITTING, COUPLING SIZE/CAM-LOCK SIZE 1/2 IN, 150 PSI, POLYPROPYLENE/BUNA-N

CAM AND GROOVE FITTING, COUPLING SIZE/CAM-LOCK SIZE 1/2 IN, 150 PSI, POLYPROPYLENE/BUNA-N

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSBULKCGF408
  • Mfr. Model # BULK-CGF-408
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This A-A-59326-compliant cam and groove fitting is made of polypropylene/Buna-N and has a coupling or cam-lock size of 1/2 inch. It is used in food and beverage applications. This product's working temperature ranges between 0 Degrees F and 150 Degrees F. Its maximum operating pressure is 150 PSI.

Technical Specs

  • ItemCam and Groove Fitting
  • Body MaterialPolypropylene
  • Coupling Size1/2 in
  • Connection TypeNPT
  • Max. Working Pressure @ 70 F150 psi
  • Gasket MaterialBuna-N
  • Includes Locking ArmLocking Arm Not Included
  • StandardsA-A-59326
  • Coupling Component Plug
  • Coupling Type Type F
  • Hose Fitting Gender Male
  • Hose Fitting Size 1/2 in
  • Plug Outside Dia. 1 1/4 in
  • Overall Length 2 1/4 in
  • Thread Size 1/2"-14
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list