!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BATHROOM SINK: SENSOR, BESTCARE, LIGATURE RESISTANT WASH BASINS, WHITE, STAINLESS STEEL

BATHROOM SINK: SENSOR, BESTCARE, LIGATURE RESISTANT WASH BASINS, WHITE, STAINLESS STEEL

WHITEHALL

BATHROOM SINK: SENSOR, BESTCARE, LIGATURE RESISTANT WASH BASINS, WHITE, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATHROOM SINK: SENSOR, BESTCARE, LIGATURE RESISTANT WASH BASINS, WHITE, STAINLESS STEEL

BATHROOM SINK: SENSOR, BESTCARE, LIGATURE RESISTANT WASH BASINS, WHITE, STAINLESS STEEL

WHITEHALL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,664.48 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ACOWH37403375L0001
  • Mfr. Model # WH3740-3375L-0001
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.0 lbs

Technical Specs

  • Item Bathroom Sink
  • Back Splash Height 3 in
  • Bowl Length 15 in
  • Bowl Size 15 in x 12 in
  • CEC Compliant CEC Compliant
  • Drain Opening 1 1/2 in
  • Faucet Handle Type None
  • Faucet Installation Style Centerset
  • Faucet Operation Sensor
  • Finish Powder Coated
  • Gauge 16 ga
  • Includes Back Splash Yes
  • Includes Drain Pipe Yes
  • Includes Installation Hardware No
  • Indoor/Outdoor Usage Indoor
  • Manufacturers Warranty Length 1 yr
  • Mounting Type - Sinks Wall
  • Number of Faucet Holes 3
  • Overall Length 21 1/2 in
  • Plumbing Brand BestCare(R)
  • Series Ligature Resistant Wash Basins
  • Sink Material Stainless Steel
  • Vandal Resistant Features Vandal Resistant
  • Water Inlet Connection Type NPSM
  • ADA Compliance ADA Compliant
  • Bowl Depth 4 in
  • Bowl Shape D-Shape
  • Bowl Width 12 in
  • Colour White
  • Faucet Body Material Brass
  • Faucet Hole Dia. 1 5/16 in
  • Faucet Mounting Centers 4 in
  • Faucet Spout Shape Cone
  • Flow Rate 0.5 gpm
  • Includes 1 1/2 in P-Trap, Grid Strainer, Ligature Resistant Side Splashes, Overflow, Waste Piping
  • Includes Basket Strainer Yes
  • Includes Faucet Yes
  • Includes Side Splash Yes
  • Ligature Resistant Yes
  • Mounting Location - Faucet Deck
  • No. of Bowls 1
  • Overall Height 25 3/8 in
  • Overall Width 19 in
  • Power Source 120V DC/9V DC Plug-In Transformer
  • Side Splash Height 3 in
  • Standards ADA, ANSI, CBC, UFAS
  • Water Inlet Connection Size 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list