!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BEARING MOUNTED BRONZE

BEARING MOUNTED BRONZE

DAYTON

BEARING MOUNTED BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BEARING MOUNTED BRONZE

BEARING MOUNTED BRONZE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1F628
  • Mfr. Model # 1F628
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Pillow Block Bearing
  • Bearing Insert Material Bronze
  • Bore Diameter 5/8 in
  • Housing Material Die Cast
  • Maximum Speed 5,000 RPM
  • Minimum Temperature -5 Degrees F
  • Mount Type Bolt-Through
  • Overall Height 1.875 in
  • Overall Width 1.125 in
  • System of Measurement Inch
  • Bore Diameter Tolerance +0.003/+0.004 in
  • Housing Material Finish Zinc Plated
  • Lubrication Openings Oiler Hole
  • Mount Hole Size 5/16 in
  • Base Height 0.63 in
  • Bearing Insert Type Sleeve
  • Center Height 1 in
  • Lubricant Material 20 Weight Non-Detergent Oil
  • Maximum Temperature 220 Degrees F
  • Mount Hole Center-to-Center Length 2.81 in
  • Number of Mount Holes 2
  • Overall Length 3.562 in
  • Shaft Locking Type None
  • Application Lighter Duty
  • Features Operating Temperature Range: -5 Degrees F to 220 Degrees F, Porous Bronze Sleeve Bearings are Press-Fit in the Solid Zinc Die-Cast Housing with an Oil Hole for Lubrication, Sleeve Bearings Do not have Moving Parts and Assure a Low Friction, Smooth Motion Between Two Solid Surfaces, Zinc Die-Cast Housing is Non-Corrosive and Lightweight
  • Includes Oiler Hole
  • Maximum PV 50,000 lb/sq in-fpm
  • Resistance Properties Corrosion Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list