!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BEARING BALL MOUNTED

BEARING BALL MOUNTED

DAYTON

BEARING BALL MOUNTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BEARING BALL MOUNTED

BEARING BALL MOUNTED

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $64.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4X724
  • Mfr. Model # 4X724
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Pillow Block Bearing
  • Bearing Insert Material Alloy Steel
  • Bore Diameter 5/8 in
  • Center Height 1.125 in
  • Housing Material Zinc Die Cast
  • Maximum Speed 5,000 RPM
  • Minimum Temperature -30 Degrees F
  • Mount Type Bolt-Through
  • Overall Height 2.312 in
  • Overall Width 1.312 in
  • System of Measurement Inch
  • Dynamic Radial Load Capacity 1,479 lbf
  • Housing Material Finish Zinc Plated
  • Mounting Bolt Size 3/8 in
  • Seal Material Buna-N
  • Base Height 0.44 in
  • Bearing Insert Type Radial Ball
  • Bore Type Cylindrical
  • Closure Double Sealed
  • Lubricant Material NGLI #2 Equivalent
  • Maximum Temperature 200 Degrees F
  • Mount Hole Center-to-Center Length 3.38 in
  • Number of Mount Holes 2
  • Overall Length 4.25 in
  • Shaft Locking Type Set Screws
  • Bearing Material Grade 52100
  • Features Pre-Lubricated and Made to ABEC-1 Tolerance, Housing Retains Bearing Securely by Pressing the Lip 360 Degrees Over the Outer Race, Ideal for Applications Requiring Strong Load Support in Limited Mounting Areas, Neoprene Seal Keeps Contaminants Out Allowing for Usage in Wet or Dry Conditions, Solid Zinc Die Cast Housing is Non-Corrosive and Lightweight, Wide Inner Race Locks Securely to the Shaft with Two Set Screws
  • Includes (2) Set Screws
  • Resistance Properties Corrosion Resistant
  • Static Radial Load Capacity 2,877 lbf

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list