!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
LED Replacement For ?
Max. Fixture Wattage
Colour Temperature
Lumens ?
Linkable
Voltage
Sensor Type
Lumens per Watt

8 ft. LED Strip Lights

8-ft. LED strip lights supply a long run of light for covering a broad space with fewer fixtures. They mount to surfaces as part of new lighting installations or as replacements for fluorescent strip lights of the same size. These LED fixtures use significantly less energy than fluorescent fixtures and have built-in LED arrays so there are no light bulbs to install or replace. The 8-ft. size is typically used for lighting large areas in manufacturing and hospitality settings. Strip lights are linear fixtures with a housing that's slightly larger than the light bulb it holds.

https://catalogue.grainger.ca/?hybris=true

10 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • COLUMBIA LIGHTING
  • LED STRIP LIGHT, 76 W MAX, 5000K, 9,500 LUMENS, 124 LUMENS PER WATT, 8 FT
  • Item # HBLMPS850MLCWEDU
  • Mfr. Model # MPS8-50ML-CW-EDU
  • EHC: EHC :
  • This MPS series LED strip light is made of steel. In addition, it includes toolless lens removal, modular replaceable LED boards and driver accessible for future maintenance or upgrades. Plus it meets the standards for CSA certified, UL 1598 listed, UL 2108 listed. It also has voltage of 120/277V, 9,500 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COLUMBIA LIGHTING
  • LED STRIP LIGHT, 80.2 W MAXIMUM, 3500K, 9,111 LUMENS, 4 LAMP T8, 8 FT
  • Item # HBLMPS835MLCWEDU
  • Mfr. Model # MPS8-35ML-CW-EDU
  • EHC: EHC :
  • This MPS series LED strip light is made of steel. In addition, it includes toolless lens removal, modular replaceable LED boards and driver accessible for future maintenance or upgrades. Plus it meets the standards for CSA certified, UL 1598 listed, UL 2108 listed. It also has voltage of 120/277V, 9,111 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • SCEPTER
  • FIXTURE CEILING MNT W/PROOF 150W
  • Item # SCRLVPF150C
  • Mfr. Model # LVPF150C
  • EHC: EHC :
  • Ceiling mounted incandescent light fixture. Supplied with socket base assembly, guard, gaskets, brass screws and standard glass globe. Hub has four 3/4 inch threaded ports and integral mounting feet. Accommodates up to 150 watt (max.) A line bulb.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COLUMBIA LIGHTING
  • LED STRIP LIGHT, 80.2 W MAXIMUM, 4000K, 9,587 LUMENS, 2 LAMP T8, 8 FT
  • Item # HBLMPS840MLNLEDU
  • Mfr. Model # MPS8-40ML-NL-EDU
  • EHC: EHC :
  • This MPS series LED strip light is made of steel. In addition, it includes toolless lens removal, modular replaceable LED boards and driver accessible for future maintenance or upgrades. Plus it meets the standards for CSA certified, UL 1598 listed, UL 2108 listed. It also has voltage of 120/277V, 9,587 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COLUMBIA LIGHTING
  • LED STRIP LIGHT, 99 W MAXIMUM, 5000K, 12,000 LUMENS, 4 LAMP T8, 8 FT
  • Item # HBLMPS850HLCWEDU
  • Mfr. Model # MPS8-50HL-CW-EDU
  • EHC: EHC :
  • This MPS series LED strip light is made of steel. In addition, it includes toolless lens removal, modular replaceable LED boards and driver accessible for future maintenance or upgrades. Plus it meets the standards for CSA certified, UL 1598 listed, UL 2108 listed. It also has voltage of 120/277V and 12,000 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COLUMBIA LIGHTING
  • LED STRIP LIGHT, 99 W MAXIMUM, 4000K, 11,667 LUMENS, 4 LAMP T8, 8 FT
  • Item # HBLMPS840HLCWEDU
  • Mfr. Model # MPS8-40HL-CW-EDU
  • EHC: EHC :
  • This MPS series LED strip light is made of steel. In addition, it includes toolless lens removal, modular replaceable LED boards and driver accessible for future maintenance or upgrades. Plus it meets the standards for CSA certified, UL 1598 listed, UL 2108 listed. It also has voltage of 120/277V and 11,667 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COLUMBIA LIGHTING
  • LED STRIP LIGHT, 40 W MAX, 5000K, 5,400 LUMENS, 142 LUMENS PER WATT, 8 FT
  • Item # HBLMPS850XWCWEDU
  • Mfr. Model # MPS8-50XW-CW-EDU
  • EHC: EHC :
  • This MPS series LED strip light is made of steel. In addition, it includes toolless lens removal, modular replaceable LED boards and driver accessible for future maintenance or upgrades. Plus it meets the standards for CSA certified, UL 1598 listed, UL 2108 listed. It also has voltage of 120/277V, 5,400 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COLUMBIA LIGHTING
  • MPS LED STRIP LIGHT, STEEL, WHITE, 9,568 LM, 120/277V AC, 4,000K COLOUR TEMP, WHITE, 96 IN L
  • Item # HBLMPS835MLNLEDU
  • Mfr. Model # MPS8-35ML-NL-EDU
  • EHC: EHC :
  • This MPS series LED strip light is made of steel. In addition, it includes toolless lens removal, modular replaceable LED boards and driver accessible for future maintenance or upgrades. Plus it meets the standards for cCSAus certified, UL 1598 listed, UL 2108 listed. It also has voltage of 120 to 277V AC, plus 9,568 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COLUMBIA LIGHTING
  • LED STRIP LIGHT, 80 W MAX, 4000K, 9,231 LUMENS, 115 LUMENS PER WATT, 8 FT
  • Item # HBLMPS840MLCWEDU
  • Mfr. Model # MPS8-40ML-CW-EDU
  • EHC: EHC :
  • This MPS series LED strip light is made of steel. In addition, it includes toolless lens removal, modular replaceable LED boards and driver accessible for future maintenance or upgrades. Plus it meets the standards for UL listed. It also has voltage of 120/277V, 9,231 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list