!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED Strip Light,4000 K,8000 lm,120/277V

LED Strip Light,4000 K,8000 lm,120/277V

LITHONIA LIGHTING

LED Strip Light,4000 K,8000 lm,120/277V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
LED Strip Light,4000 K,8000 lm,120/277V

LED Strip Light,4000 K,8000 lm,120/277V

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $278.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABR2659P3
  • Mfr. Model # CSSL968000LMMVOLT40K80CRI
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.45 lbs

Technical Specs

  • Item LED Strip Light
  • Emergency Battery Backup No
  • For Bulb Type Integrated LED
  • Hazardous Location Rating Not Rated
  • Light Technology LED
  • Lumens per Watt 119.3 lm/W
  • Fixture Ballast Type No Ballast Required
  • Colour Rendering Index 80
  • Dimming Method 0-10V
  • Housing Colour White
  • Includes Row Aligner Bracket
  • Lens Material Polycarbonate Lens
  • Lens Type Diffuser Lens
  • Linkable No
  • Mounting Style Surface, Suspended
  • Nominal Length 8 ft
  • Overall Length 96 in
  • Rated Life 80,000 hr
  • Series CSS
  • Warranty 5 yr
  • Dimmable Yes
  • Voltage 120 to 277V AC
  • For Max. Bulb Wattage 72 W
  • LED Replacement For 4 Lamp T5 HO, 4 Lamp T8
  • Lumens 8,000 lm
  • Max. Fixture Wattage 72 W
  • Bulb Included Yes
  • Colour Temperature 4000K
  • Finish High Gloss
  • Housing Material Steel
  • Lamp Quantity 1
  • Lens Shape Flat
  • Light Colour White
  • Linkable Up To 20 Fixtures
  • Mounting Hardware Type Row Aligner Bracket
  • Overall Height 2 1/4 in
  • Overall Width 2 5/8 in
  • Sensor Type Ambient Light Sensor
  • Standards ANSI, CSA Certified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list