Product ITEM is unavailable. See products from the same category below.
Wood Fillers & Hardeners
Wood fillers and hardeners disguise minor holes, dents, and cracks in finished wood, repair damaged wood, or restore, strengthen and protect weathered wood.
Flexane 80 liquid is a two-component, castable, non-shrinking medium viscosity (10,000 cps) urethane compound. Cures at room temperature to a semi-rigid rubber material. Will not change shape while curing. Ten-hour demolding time, 1 lb.
Flexane 80 liquid is a two-component, castable, non-shrinking medium viscosity (10,000 cps) urethane compound. Cures at room temperature to a semi-rigid rubber material. Will not change shape while curing. Ten-hour demolding time, 1 lb.
This filler is beige and comes in a 16 ounce pail. It is designed for use on wood repair and restoration and meets the standards for SARA 313 40 CFR 372, SARA Title III. This filler has a working time of five minutes.
This filler is beige and comes in a 16 ounce pail. It is designed for use on wood repair and restoration and meets the standards for SARA 313 40 CFR 372, SARA Title III. This filler has a working time of five minutes.
This hardener is white and comes in a 16 ounce bottle. It is designed for use on damaged, rotted wood repair and meets the standards for SCAQMD, VOC Compliant. This hardener is for use with wood and it has a working time of one hour.
This hardener is white and comes in a 16 ounce bottle. It is designed for use on damaged, rotted wood repair and meets the standards for SCAQMD, VOC Compliant. This hardener is for use with wood and it has a working time of one hour.
This filler is beige and comes in a six ounce pail. It is designed for use on cabinets, doors, gouges, holes, moulding, other surface defects on furniture, painted surfaces, panelling, plywood, repair cracks, windows, woodwork. This filler is for use with wood and it has a working time of three hours.
This filler is beige and comes in a six ounce pail. It is designed for use on cabinets, doors, gouges, holes, moulding, other surface defects on furniture, painted surfaces, panelling, plywood, repair cracks, windows, woodwork. This filler is for use with wood and it has a working time of three hours.
Plastic steel liquid (B) hardens in about one hour. Can be machined to close tolerances, low viscosity and high compressive strength. Qualified under Mil Spec MMM-A-1754, 1 lb.
Plastic steel liquid (B) hardens in about one hour. Can be machined to close tolerances, low viscosity and high compressive strength. Qualified under Mil Spec MMM-A-1754, 1 lb.
Brushable blue ceramic epoxy is a low viscosity, alumina filled, brushable compound. When applied to a 15-30 mm coating, it becomes a barrier against wear, abrasion, corrosion, erosion and chemical attack. Temperature ranges to 350 degrees F. USDA approve
Brushable blue ceramic epoxy is a low viscosity, alumina filled, brushable compound. When applied to a 15-30 mm coating, it becomes a barrier against wear, abrasion, corrosion, erosion and chemical attack. Temperature ranges to 350 degrees F. USDA approve
This filler is brown and comes in a 170 grams tube. It is designed for use on cabinets, doors, gouges, holes, moulding, other surface defects on furniture, painted surfaces, panelling, plywood, repair cracks, windows, woodwork. This filler is for use with wood and it has a working time of three hours.
This filler is brown and comes in a 170 grams tube. It is designed for use on cabinets, doors, gouges, holes, moulding, other surface defects on furniture, painted surfaces, panelling, plywood, repair cracks, windows, woodwork. This filler is for use with wood and it has a working time of three hours.
This hardener is white and comes in a 128 ounce bottle. It is designed for use on damaged, rotted wood repair and meets the standards for SCAQMD, VOC Compliant. This hardener is for use with wood and it has a working time of one hour.
This hardener is white and comes in a 128 ounce bottle. It is designed for use on damaged, rotted wood repair and meets the standards for SCAQMD, VOC Compliant. This hardener is for use with wood and it has a working time of one hour.
Brushable red ceramic epoxy is a low viscosity, alumina filled, brushable compound. When applied to a 15-30 mm coating, it becomes a barrier against wear, abrasion, corrosion, erosion and chemical attack. Temperature ranges to 350 degrees F. USDA approved
Brushable red ceramic epoxy is a low viscosity, alumina filled, brushable compound. When applied to a 15-30 mm coating, it becomes a barrier against wear, abrasion, corrosion, erosion and chemical attack. Temperature ranges to 350 degrees F. USDA approved
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.