!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HARDENER, PC-PETRIFIER, 128 OZ BOTTLE, MIL THICKKY WHITE, WOOD HARDENER

HARDENER, PC-PETRIFIER, 128 OZ BOTTLE, MIL THICKKY WHITE, WOOD HARDENER

PC-PRODUCTS

HARDENER, PC-PETRIFIER, 128 OZ BOTTLE, MIL THICKKY WHITE, WOOD HARDENER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HARDENER, PC-PETRIFIER, 128 OZ BOTTLE, MIL THICKKY WHITE, WOOD HARDENER

HARDENER, PC-PETRIFIER, 128 OZ BOTTLE, MIL THICKKY WHITE, WOOD HARDENER

PC-PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $119.27 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PCE128442
  • Mfr. Model # 128442
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.7 lbs

Product Details

This hardener is white and comes in a 128 ounce bottle. It is designed for use on damaged, rotted wood repair and meets the standards for SCAQMD, VOC Compliant. This hardener is for use with wood and it has a working time of one hour.

Technical Specs

  • ItemHardener
  • Container Size128 oz
  • Full Cure Time1 wk
  • ApplicationDamaged, Rotted Wood Repair
  • StandardsSCAQMD, VOC Compliant
  • Flash PointNot Specified
  • Maximum Performance Temperature200 Degrees F
  • Product TypeHardener
  • Colour White
  • Container Type Bottle
  • Working Time 1 hr
  • For Use On Surface Material Wood
  • VOC Content+1 75 g/L
  • For Use With Wood
  • Minimum Performance Temperature 45 Degrees F
  • Series PC-Petrifier
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list