!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LATEX WOOD FILLER, PLASTIC WOOD, 16 OZ, PAIL, NATURAL, EXTERIOR

LATEX WOOD FILLER, PLASTIC WOOD, 16 OZ, PAIL, NATURAL, EXTERIOR

DAP

LATEX WOOD FILLER, PLASTIC WOOD, 16 OZ, PAIL, NATURAL, EXTERIOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LATEX WOOD FILLER, PLASTIC WOOD, 16 OZ, PAIL, NATURAL, EXTERIOR

LATEX WOOD FILLER, PLASTIC WOOD, 16 OZ, PAIL, NATURAL, EXTERIOR

DAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.56 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DAP74283
  • Mfr. Model # 74283
  • UNSPSC # 31201606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Product Details

This filler is beige and comes in a 16 ounce pail. It is designed for use on wood repair and restoration and meets the standards for SARA 313 40 CFR 372, SARA Title III. This filler has a working time of five minutes.

Technical Specs

  • ItemFiller
  • Container Size16 oz
  • Full Cure Time36 hr
  • ApplicationWood Repair and Restoration
  • StandardsSARA 313 40 CFR 372, SARA Title III
  • Flash Point212 Degrees F
  • Number of Components1
  • SeriesPlastic Wood
  • Colour Beige
  • Container Type Pail
  • Working Time 5 min
  • For Use On Surface Material Wood
  • VOC Content+1 2 g/L
  • Minimum Application Temperature 40 Degrees F
  • Product Type Filler
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list