!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Primary Material Application
Arbor Design
Tooth Material
Saw Size Range
Number of Pieces
Max. Cutting Depth

Wood-Cutting Hole Saw Kits

https://catalogue.grainger.ca/?hybris=true

41 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILWAUKEE
  • HOLE SAW KIT, 7/8 IN HEX, BI-METAL, PIECES 10
  • Item # MTL49-22-5607
  • Mfr. Model # 49-22-5607
  • EHC: EHC :
  • This hole saw kit includes 10 pieces such as 1-1/2 inch hole dozer, two-inch hole dozer, 2-1/2 inch hole dozer, three-inch hole dozer, 3-5/8 inch hole dozer, 4-1/4 inch hole dozer, 3/8 inch hex shank arbor, 7/16 inch no-wobble arbor, two pilot bits, 1/8 inch hex key, and a compact organizer. The tooth material is bi-metal and the cutting material is wood and metal. The maximum cutting depth is 1-5/8 inches and the shank size is 7/8 inch hex.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • HOLE SAW KIT, 5 PIECES, 1 IN TO 2⅛ IN SAW SIZE RANGE, 1¾ IN MAX CUTTING DEPTH, STEEL
  • Item # BLDD180004
  • Mfr. Model # D180004
  • EHC: EHC :
  • This hole saw kit includes five pieces. It has a 3/8 inch hex shank. This hole saw kit is designed for use with wood and metal. It includes adapter, drilling template guide, mandrel. Plus, it has steel teeth and a 1/2"-20, ⅝"-18 tip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 269
  • LENOX
  • ELECTRIC HOLE SAW KIT, 1/2 - 3/8 IN, BI-METAL, PIECES 10
  • Item # LNX30800
  • Mfr. Model # 30800600L
  • EHC: EHC :
  • This electric hole saw kit includes 10 pieces and has a shank size of 1/2-3/8 inches. It includes hole saws in sizes 7/8, 1-1/8, 1-3/8, 1-3/4, 2, 2-1/2 inches, 2L, 5L snapback arbours, and one arbour adaptor. The cut material is wood and metal and the tooth material is bi-metal. The maximum cutting depth is 1-7/8 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 269
  • LENOX
  • SAW HOLE KIT, ARBOUR 1L/2L/5L, 1/2" SHANK, 3 PILOT DRILL, BI-METAL, PIECES 26
  • Item # LNX30804
  • Mfr. Model # 308042000G
  • EHC: EHC :
  • This hole saw kit comes with 26 pieces, including three pilot drills and three standard arbours, sizing 1L, 2L, and 5L with a 1/2" shank. The bi-metal teeth in the 20 saws ranging from 3/4 to 4 3/4 inches are large and sharp, easily cutting into metal and wood.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 269
  • WESTWARD
  • HOLE SAW KIT, 9 PIECES, ⅞ IN TO 2½ IN SAW SIZE RANGE, 1½ IN MAX CUTTING DEPTH
  • Item # WSW29VX13
  • Mfr. Model # 29VX13
  • EHC: EHC :
  • This hole saw kit includes nine pieces. It has a 3/8 inch hex, 7/16 inch hex shank. This hole saw kit is designed for use with metal, plastics, sheet metal, and wood. It includes adapter nut, two arbors 29VU96, 29VX02 with pilot drills. Plus, it has bi-metal teeth and a 1/2"-20, ⅝"-18 tip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 269
  • WESTWARD
  • HOLE SAW KIT, 3 PIECES, 1 IN TO 2⅛ IN SAW SIZE RANGE, 1½ IN MAX CUTTING DP, BI-METAL
  • Item # WSW29VX11
  • Mfr. Model # 29VX11
  • EHC: EHC :
  • This hole saw kit includes three pieces. It has a 7/16 inch hex shank. This hole saw kit is designed for use with metal, sheet metal, and wood. It includes pilot drill 29VU93. Plus, it has bi-metal teeth and a 1/2"-20, ⅝"-18 tip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 269
  • GREENLEE
  • HOLE SAW KIT, 10 PIECES, ½ IN TO 2 IN SAW SIZE RANGE, 1⅝ IN MAX CUTTING DP, BI-METAL
  • Item # GLE830
  • Mfr. Model # 830
  • EHC: EHC :
  • This hole saw kit includes 10 pieces. It has a 5/16 inch hex shank. This hole saw kit is designed for use with wood, aluminum, fibreglass, plastic, steel, tin, and wood. It includes 2 quick change arbors, and three pilot drills. Plus, it has bi-metal teeth.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • HOLE SAW KIT, 15 PIECES, ¾ IN TO 3 IN SAW SIZE RANGE, 1½ IN MAX CUTTING DP, BI-METAL
  • Item # WSW29VX15
  • Mfr. Model # 29VX15
  • EHC: EHC :
  • This hole saw kit includes 1five pieces. It has a 7/16 inch hex shank. This hole saw kit is designed for use with metal, plastics, sheet metal, and wood. It includes 12 inch ext. 29VX04, ejector spring, two arbors 29VU99, 29VX02 with pilot drills. Plus, it has bi-metal teeth and a 1/2"-20, ⅝"-18 tip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 269
  • DEWALT
  • HOLE SAW KIT, 13 PIECES, ¾ IN TO 2½ IN SAW SIZE RANGE, 1¾ IN MAX CUTTING DEPTH, STEEL
  • Item # BLDD180005
  • Mfr. Model # D180005
  • EHC: EHC :
  • This hole saw kit includes 13 pieces. It has a 1/4 inch hex, ⅜ inch hex, 7/16 inch hex shank. This hole saw kit is designed for use with wood and metal. It includes large quick change mandrel, replacement set, small quick change mandrel. Plus, it has steel teeth and a 1/2"-20, ⅝"-18 tip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 269
  • LENOX
  • SAW HOLE KIT, 1/2, 3/8 IN, BI-METAL, PIECES 17
  • Item # LNX30802
  • Mfr. Model # 308021200L
  • EHC: EHC :
  • This hole saw kit includes 17 pieces such as snap-back 2L, snap-back 5L, and three pilot drills. The tooth material is bi-metal and the cutting material is wood and metal. The maximum cutting depth is 1-7/8 inches. The shank size is 1/2, 3/8 inches and the hole saw sizes are 3/4, 7/8, 1-1/8, 1-3/8, 1-3/4, 2, 2-1/2, 2-11/16, 3, 3-5/8, 4-1/8 and 4-3/4 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 269
  • LENOX
  • PLUMBER HOLE SAW KIT, ARBOUR 2L/5L, 1/2" SHANK, PILOT DRILL, ADAPTOR, BI-METAL, PIECES 10
  • Item # LNX30808
  • Mfr. Model # 30808600P
  • EHC: EHC :
  • This plumber hole saw kit comes with 10 pieces, including a pilot drill, an adaptor, and two arbours sizing 2L and 5L, with a 1/2" shank. Six saws in sizes 3/4, 7/8, 1 1/8, 1 1/2, 1 3/4, and 2 1/4 inches have durable bi-metal teeth that can easily cut metal and wood.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 269
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list