!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRIC HOLE SAW KIT, 1/2 - 3/8 IN, BI-METAL, PIECES 10

ELECTRIC HOLE SAW KIT, 1/2 - 3/8 IN, BI-METAL, PIECES 10

LENOX

ELECTRIC HOLE SAW KIT, 1/2 - 3/8 IN, BI-METAL, PIECES 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC HOLE SAW KIT, 1/2 - 3/8 IN, BI-METAL, PIECES 10

ELECTRIC HOLE SAW KIT, 1/2 - 3/8 IN, BI-METAL, PIECES 10

LENOX

Sale Price : $129.99 / EACH

Offer ends 31 Jan 2025

Your Price :
$244.37 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LNX30800
  • Mfr. Model # 30800600L
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 269
  • Shipping Weight 4.96 lbs

Product Details

This electric hole saw kit includes 10 pieces and has a shank size of 1/2-3/8 inches. It includes hole saws in sizes 7/8, 1-1/8, 1-3/8, 1-3/4, 2, 2-1/2 inches, 2L, 5L snapback arbours, and one arbour adaptor. The cut material is wood and metal and the tooth material is bi-metal. The maximum cutting depth is 1-7/8 inches.

Technical Specs

  • Item Hole Saw Kit
  • Materials Cut Metals, Wood
  • Tooth Material Bi-Metal
  • Max. Cutting Depth 1 7/8 in
  • Shank Size 1/2 in, 3/8 in
  • Includes 7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in, 2L and 5L Snap Back Arbors, Arbor Adaptor
  • Primary Material Application Metal, Wood
  • Arbor Design Included
  • Teeth per Inch Variable Pitch
  • Hole Saw Sizes (Hole Saws) 7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in
  • Number of Pieces 10

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list